Hexagonal bolt with shank, SB FITTINGS, DIN EN 15048-1 DIN 7990, steel 4.6, hot-dip galvanised (hdg)
DIN 7990 steel 4.6 hot dip galvanized with nut
SCR-NUT-DIN7990-4.6-WS24-(HDG)-M16X45
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Especially suitable for use outdoors due to increased corrosion protection from hot-dip galvanisation.
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 45 mm |
Head height (k1) | 10 mm |
External drive (s1) | WS24 |
Standards | EN 15048-1, DIN 7990 |
Material | Steel |
Property class | 4.6U |
Surface | Hot dip galvanized |
Head type | Hexagon head |
Design | With EN ISO 4034 or EN ISO 4032 hexagon nuts |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Shank diameter | 16 mm |
Thread length (metric thread) | 24.5 mm |
Area of application | Steel construction |
Min./max. pack thickness | 15.5-20.5 mm |
Min./max. grip length | 23.5-28.5 mm |
Product class | C |
Regulated area | hEN 15048-1 |
Construction product | Yes |
Declaration of performance (EU-CPR) | Yes |
Height of the nut | 14.8 mm |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (29)
Services und Systeme rund ums Produkt