Hexagon socket set screw with pin, flat
ASME B18.3 steel alloy, UNF
SCR-HX-SOC-SET-HDPT-ALLOY-3/8_24X1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The alloy strength class is comparable with the metric strength class 12.9 and is based on the standard ASTM F912.
Standard thread tolerance according to ASME B1.1 = 3A (for male thread)
![]() | |
Nominal diameter (d1) | 0.375 in |
Length (l1) | 1 in |
Internal drive (s1) | HS3/16 inch |
Standards | ASME B18.3 |
Material | Alloy |
Surface | Plain |
Thread type | UNF |
Number of thread starts per inch | 24 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt