Hexagon nut with fine thread DIN 934, steel I8I, zinc-plated, blue passivated (A2K)
DIN 934 steel I8I zinc plated fine thread
NUT-HEX-DIN934-I8I-WS17-(A2K)-M10X1,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
![]() | |
Thread type x nominal diameter x pitch (D) | M10 x 1 |
Höhe (m1) | 8 mm |
External drive (s1) | WS17 |
Standards | DIN 934 |
Werkstoff | Steel |
Property class | I8I |
Oberfläche | Zinc plated |
Conforme à la norme RoHS | Yes |
Tipo filettatura | Metric thread |
Datasheets (0)
Certificates/ Documents (0)