Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 8.8, zinc-plated, blue passivated (A2K)
DIN 7984 steel 08.8 zinc plated
SCR-CYL-DIN7984-08.8-HS2-(A2K)-M3X10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
![]() | |
Thread type x nominal diameter (d1) | M3 |
Longueur (l1) | 10 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 2 mm |
Standards | DIN 7984 |
Matière | Steel |
Property class | 08.8 |
Finition | Zinc plated |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket |
Internal drive (s1) | HS2 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread length (metric thread) (l2) | 10 mm |
Product class | A |
Datasheets (0)
Certificates/
Documents