Hex. standard mount, size 11 for drills
Standard mounting hexagon
MNT-DRLBIT-HEX-WS11-M16-L90MM
Art.-no. 0632401015
EAN 4046778265339
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With countersunk 3 mm Allen head locking screw for centre drill bit
No risk of injury due to protruding parts.
Complete with 3 mm Allen key for changing drill bits
M16 connecting thread
Datasheets(X)
Tool holding device | HEX WS11 |
Length | 90 mm |