Heavy-duty side cutters DIN ISO 5749
Heavy-duty side cutters, DIN ISO 5749
HDUTSDCTR-L160MM
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Strength-saving, clean cutting thanks to milled precision cutting edge
- High-quality tool steel ensures long service life and precision of blades, even under maximum loads
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Inductively hardened precision blades
- Surface: Entirely ground and chrome-plated
- Joint: Lap joint, forged on rivets
Länge (L) | 160 mm |
Length in inches (L) | 6-1/4 in |
Max. medium wire diameter cutting capacity | 3.4 mm |
Max. hard wire diameter cutting capacity | 2.5 mm |
Max. piano wire diameter cutting capacity | 2.0 mm |
Max. soft wire diameter cutting capacity | 4.0 mm |
Werkstoff | Steel |
Oberfläche | Chrome plated |
Type of joint | Lap joint |
Matière de la poignée | 2-component plastic |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt