Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Twist drill bit assortment HSS DIN 338 type RN 118°. 155 pieces in system case

Twist drill bit HSS DIN 338 RN 118° 155 pcs Sysko
TWSTDRL-SYSKO-RN-DIN338-HSS-155PCS
SYSTEMKOFFER

Art.-no. 5964062500
EAN 4046777219906
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
Affordable, robust steel assembly drill bits for applications in steel up to 850 N/mm² strength

Excellent break resistance


Chipless manufacturing process



Ideal for construction site and assembly applications that do not require high precision


Robust and durable design



Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Vaporised surface

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

155 PCS

Quality

Würth-Standard

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Material of sub-group

General structural steels
Non-alloyed tempering steels

Surface

Vaporised

Cutting material

HSS

Type

RN

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

1 of 4 points

Service life (points system)

2 of 4 points

Drilling speed (point system)

1 of 4 points

Bore hole quality (point system)

1 of 4 points

Versatility (points system)

1 of 4 points

Drilling behaviour (point system)

2 of 4 points

Self-centring

No

Twist drill bit assortment HSS DIN 338 type RN 118°. 155 pieces in system case including:
10 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D1,0MM

Description:
1.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 10 x
5 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D10,0MM

Description:
10.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 5 x
5 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D10,5MM

Description:
10.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 5 x
10 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D1,5MM

Description:
1.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 10 x
10 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D2,0MM

Description:
2.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 10 x
10 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D2,5MM

Description:
2.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 10 x
10 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D3,0MM

Description:
3.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 10 x
10 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D3,5MM

Description:
3.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 10 x
10 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D4,0MM

Description:
4.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 10 x
10 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D4,5MM

Description:
4.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 10 x
10 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D5,0MM

Description:
5.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 10 x
10 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D5,5MM

Description:
5.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 10 x
10 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D6,0MM

Description:
6.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 10 x
5 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D6,5MM

Description:
6.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 5 x
5 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D7,0MM

Description:
7.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 5 x
5 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D7,5MM

Description:
7.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 5 x
5 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D8,0MM

Description:
8.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 5 x
5 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D8,5MM

Description:
8.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 5 x
5 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D9,0MM

Description:
9.0 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 5 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-20COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
5 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D9,5MM

Description:
9.5 mm
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Quantity: 5 x
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
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson