Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSS SMART STEP stepped twist drill bit assortment 3 pcs

Stepped drill bit HSS SMART STEP 3 pcs Syska
DRL-STEP-SORT-SMARTSTEP-(D4-30MM)

Art.-no. 0694450003

EAN 4065746565509

-,--
price per selected packing unit
| Individual prices for customers after login
HSS SMART STEP stepped twist drill bit assortment 3 pcs

Art.-no. 0694450003

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.

Dynamically curved rake between each step transition


  • Significantly longer service life compared to conventional stepped drill bits

  • Significantly faster drilling compared to conventional stepped drill bits

  • Little effort required

  • Quiet, perfectly controlled drilling process

  • Greatly reduced formation of burrs


SMART STEP technology


  • Up to 3x faster drilling compared to conventional stepped drill bits

  • Precision drilling without centring or centre punching

  • No warping of sheet metal

  • Easy to drill holes or enlarge an existing drill hole

  • No rattling or catching in the material

  • Precise, circular drilling without tearing or splintering


Deep ground spiral groove


Excellent chip removal



3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, the compact and practical system cassette features useful details such as stackability, an optimised joint and simple opening



Available exclusively from Würth

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The ideal tool for machining sheet metal.

  • Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.

  • Ideal for use in the electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
Instructions
  • Ensure that there is sufficient coolant/lubricant

  • Observe the rotation speed table

  • Do not push during drilling out. The stepped drill bit automatically retracts into the sheet metal

Number of pieces in assortment/set

3 PCS

Cutting material

HSS

Suitable for machine type

Drill, Cordless screwdrivers, Pedestal drilling machine

Shank style

3-face shank

Surface

Uncoated

Quality

ZEBRA-Premium

Suitable for tensile strength up to

1000 N/mm²

Material to be processed

Steel, Cast metal, Aluminium, Non-ferrous metal, Wood

Art. no. Number of steps Diameter of the drilling area [mm]
694450412 9 4.0/5.0/6.0/7.0/8.0/9.0/10.0/11.0/12.0
694450420 9 4.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0
694450630 13 6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0/22.0/24.0/26.0/28.0/30.0
Key
vc = cutting speed [m/min]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 6.0-30.0
Material designation Tensile strength vc n
Dia. 6.0-30.0
art.
Drilling (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 26 1350 280
Unalloyed quenched and tempered steels ≤ 700 N/mm² 26 1350 280
≤ 900 N/mm² 23 1200 240
Low-alloy quenched and tempered steels ≤ 700 N/mm² 26 1350 280
≤ 900 N/mm² 23 1200 240
Alloyed quenched and tempered steel ≤ 1,300 N/mm² 20 1050 210
Nitriding steels ≤ 1,300 N/mm² 20 1050 210
Tool steels ≤ 1,300 N/mm² 20 1050 210
High-speed steels ≤ 1,300 N/mm² 20 1050 210
Cast metals
Cast iron ≤ 350 HB 18 1000 190
Spheroidal graphite and malleable iron ≤ 350 HB 18 1000 190
Non-ferrous metals
Aluminium ≤ 450 N/mm² 23 1200 240
Aluminium alloys ≤ 450 N/mm² 23 1200 240
Low-alloy copper ≤ 400 N/mm² 18 1000 190
Short-chipping brass ≤ 850 N/mm² 23 1200 240
Long-chipping brass ≤ 850 N/mm² 23 1200 240
Plastics
Thermosetting plastics 18 1000 190
Thermoplastic plastics 18 1000 190
Cutting values
For dia. 4.0-12.0 and dia. 4.0-20.0
Material designation Tensile strength vc n
Dia. 4.0-12.0
art.
Dia. 4.0-20.0
art.
Drilling (1st drilling step) to Drilling (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 26 2000 700 2000 400
Unalloyed quenched and tempered steels ≤ 700 N/mm² 26 2000 700 2000 400
≤ 900 N/mm² 23 1800 600 1800 360
Low-alloy quenched and tempered steels ≤ 700 N/mm² 26 2000 700 2000 400
≤ 900 N/mm² 23 1800 600 1800 360
Alloyed quenched and tempered steel ≤ 1,300 N/mm² 20 1600 530 1600 320
Nitriding steels ≤ 1,300 N/mm² 20 1600 530 1600 320
Tool steels ≤ 1,300 N/mm² 20 1600 530 1600 320
High-speed steels ≤ 1,300 N/mm² 20 1600 530 1600 320
Cast metals
Cast iron ≤ 350 HB 18 1400 470 1400 280
Spheroidal graphite and malleable iron ≤ 350 HB 18 1400 470 1400 280
Non-ferrous metals
Aluminium ≤ 450 N/mm² 23 1800 600 1800 360
Aluminium alloys ≤ 450 N/mm² 23 1800 600 1800 360
Low-alloy copper ≤ 400 N/mm² 18 1400 470 1400 280
Short-chipping brass ≤ 850 N/mm² 23 1800 600 1800 360
Long-chipping brass ≤ 850 N/mm² 23 1800 600 1800 360
Plastics
Thermosetting plastics 18 1400 470 1400 280
Thermoplastic plastics 18 1400 470 1400 280
HSS SMART STEP stepped twist drill bit assortment 3 pcs including:
1 x
HSS SMART STEP stepped twist drill bit

DRL-STEP-SPRL-SMARTSTEP-(D4-12MM)

Description:
4-12 mm
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.
Quantity: 1 x
1 x
HSS SMART STEP stepped twist drill bit

DRL-STEP-SPRL-SMARTSTEP-(D4-20MM)

Description:
4-20 mm
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.
Quantity: 1 x
1 x
HSS SMART STEP stepped twist drill bit

DRL-STEP-SPRL-SMARTSTEP-(D6-30MM)

Description:
6-30 mm
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information