Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSS SMART STEP stepped twist drill bit

Stepped twist drill bit HSS SMART STEP
DRL-STEP-SPRL-SMARTSTEP-(D4-20MM)
ZEBRA SMART STEP

Art.-no. 0694450420
EAN 4065746562171
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
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.

Dynamically curved rake between each step transition


  • Significantly longer service life compared to conventional stepped drill bits

  • Significantly faster drilling compared to conventional stepped drill bits

  • Little effort required

  • Smooth, perfectly controlled drilling process

  • Greatly reduced formation of burrs


SMART STEP technology


  • Up to 3x faster tapping compared to conventional stepped drill bits

  • Precision tapping without centring or centre-punching

  • No warping of sheet metal

  • Simple boring or enlarging of an existing drill hole

  • No rattling or catching in the material

  • Precise, circular drilling without tearing or splintering


Deep-ground spiral flute


Excellent chip removal



3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to loosen and tighten the drill chuck


Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze



Available exclusively from Würth

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The ideal tool for machining sheet metal.

  • Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.

  • Ideal for use in electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
Instructions
  • Ensure that there is sufficient coolant/lubricant

  • Observe the rotation speed table

  • Do not push during boring. The stepped drill bit automatically retracts into the sheet metal

Min./max. drill diameter

4-20 mm

Shank diameter

8 mm

Shaft length

24 mm

Length

71.5 mm

Shank style

3-face shank

Surface

Uncoated

Material to be processed

Steel
Cast metal
Non-ferrous metal
Plastic
Wood

Art. no.Number of stepsDiameter of the drilling area [mm]
069445041294.0/5.0/6.0/7.0/8.0/9.0/10.0/11.0/12.0
069445042094.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0
069445042194.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0
0694450630136.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0/22.0/24.0/26.0/28.0/30.0
0694450639126.0/9.0/12.0/15.0/18.0/21.0/24.0/27.0/30.0/33.0/36.0/39.0
0694450640166.5/8.5/10.5/12.5/14.5/16.5/18.5/20.5/23.5/25.5/28.0/30.5/32.5/35.5/38.5/40.5
0694450637126.0/9.0/12.5 (PG7)/15.2 (PG9)/18.6 (PG11)/20.4 (PG13.5)/22.5 (PG16)/26.0/28.3 (PG21)/30.5/34.0/37.0 (PG29)
Cutting values
For dia. 4.0-12.0 and dia. 4.0-20.0
Material designationTensile strengthvcn
dia. 4.0-12.0
art.
dia. 4.0-20.0
art.
Drilling (1st drilling step)toDrilling (1st drilling step)to
Steels
General structural steels≤ 700 N/mm²2318006001800360
Unalloyed quenched and tempered steels≤ 700 N/mm²2318006001800360
≤ 900 N/mm²1915005001500300
Low-alloy quenched and tempered steels≤ 700 N/mm²2318006001800360
≤ 900 N/mm²1915005001500300
Alloyed quenched and tempered steel≤ 1,200 N/mm²1814004701400280
Nitriding steels≤ 1,200 N/mm²1814004701400280
Tool steels≤ 850 N/mm²1814004701400280
High-speed steels≤ 1,200 N/mm²1814004701400280
Cast metals
Cast iron≤ 350 HB1512004001200250
Spheroidal graphite and malleable iron≤ 350 HB1512004001200250
Non-ferrous metals
Aluminium≤ 450 N/mm²2217005801700350
Aluminium alloys≤ 450 N/mm²2217005801700350
Low-alloy copper≤ 400 N/mm²1915005001500300
Short-chipping brass≤ 850 N/mm²2217005801700350
Long-chipping brass≤ 850 N/mm²2217005801700350
Plastics
Thermosetting plastics 1915005001500300
Thermoplastic plastics 1915005001500300
Cutting values
For dia. 6.0-30.0 and dia. 6.0-37.0
Material designationTensile strengthvcn
dia. 6.0-30.0
art.
dia. 6.0-37.0
art.
Drilling (1st drilling step)toDrilling (1st drilling step)to
Steels
General structural steels≤ 700 N/mm²2312002401200200
Unalloyed quenched and tempered steels≤ 700 N/mm²2312002401200200
≤ 900 N/mm²1910002001000150
Low-alloy quenched and tempered steels≤ 700 N/mm²2312002401200200
≤ 900 N/mm²1910002001000150
Alloyed quenched and tempered steel≤ 1,200 N/mm²18950190950150
Nitriding steels≤ 1,200 N/mm²18950190950150
Tool steels≤ 850 N/mm²18950190950150
High-speed steels≤ 1,200 N/mm²18950190950150
Cast metals
Cast iron≤ 350 HB1510001501000120
Spheroidal graphite and malleable iron≤ 350 HB1510001501000120
Non-ferrous metals
Aluminium≤ 450 N/mm²2212002301200190
Aluminium alloys≤ 450 N/mm²2212002301200190
Low-alloy copper≤ 400 N/mm²1910002001000150
Short-chipping brass≤ 850 N/mm²2212002301200190
Long-chipping brass≤ 850 N/mm²2212002301200190
Plastics
Thermosetting plastics 1910002001000150
Thermoplastic plastics 1910002001000150
Cutting values
For dia. 6.0-39.0 and dia. 6.0-40.5
Material designationTensile strengthvcn
dia. 6.0-39.0
art.
dia. 6.0-40.5
art.
Drilling (1st drilling step)toDrilling (1st drilling step)to
Steels
General structural steels≤ 700 N/mm²2312001901200180
Unalloyed quenched and tempered steels≤ 700 N/mm²2312001901200180
≤ 900 N/mm²1910001501000150
Low-alloy quenched and tempered steels≤ 700 N/mm²2312001901200180
≤ 900 N/mm²1910001501000150
Alloyed quenched and tempered steel≤ 1,200 N/mm²18950140950140
Nitriding steels≤ 1,200 N/mm²18950140950140
Tool steels≤ 850 N/mm²18950140950140
High-speed steels≤ 1,200 N/mm²18950140950140
Cast metals
Cast iron≤ 350 HB1510001201000120
Spheroidal graphite and malleable iron≤ 350 HB1510001201000120
Non-ferrous metals
Aluminium≤ 450 N/mm²2212001801200170
Aluminium alloys≤ 450 N/mm²2212001801200170
Low-alloy copper≤ 400 N/mm²1910001501000150
Short-chipping brass≤ 850 N/mm²2212001801200170
Long-chipping brass≤ 850 N/mm²2212001801200170
Plastics
Thermosetting plastics 1910001501000150
Thermoplastic plastics 1910001501000150
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications