Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition

DRL-STEP-SORT-SMARTSTEP-HSS-LIMITED-3PCS

Art.-no. 0694450103

EAN 4068362290138

-,--
price per selected packing unit
| Individual prices for customers after login
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition

Art.-no. 0694450103

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Newly developed ORSY system cassette with SMART STEP stepped drill bits in ZEBRA design at an attractive special price.

ZEBRA product design


  • Limited edition.


Optimised cutting edge geometry


  • Significantly longer service life compared to conventional stepped drill bits.

  • Little effort required.

  • Quiet, perfectly controlled drilling process.


SMART STEP technology


  • Up to 3x faster spot drilling compared to conventional stepped drill bits.

  • Precision spot drilling without centring or centre-punching.

  • No warping of sheet metal.

  • Simple drilling or enlarging of an existing drill hole.

  • No rattling or catching in the material.

  • Precise, circular holes without tearing or splintering.


Deep-ground spiral flute


  • Excellent chip evacuation.


3-flat shank


  • No spinning in the drill chuck - faster, more comfortable working.

  • Optimal power transmission.

  • Protects the drill chuck from damage.

  • Little effort required to loosen and tighten the drill chuck.


Newly developed cassette, suitable for the ORSY system


  • Tilt function for easy removal of the stepped drill bit.

  • Compact and space-saving.


Available exclusively from Würth

Notice

The service life can be significantly increased by using sufficient coolant and lubricant.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The ideal tool for machining sheet metal.

  • Centring, tapping, drilling and deburring of metal sheets, pipes and profiles in a single work process.

  • Ideal for use in the electrical trade, sanitation and heating systems, automotive workshops, mechanical engineering, switch cabinet construction, and container and equipment engineering.

  • Ideal for use in cordless drivers as well as on hand, box column and pillar drills.

  • For unalloyed and alloyed steels, cast materials, aluminium, non-ferrous metals, wood and plastics with a material thickness of up to 3.5 mm.
Instructions
  • Ensure that there is sufficient coolant/lubricant.

  • Observe the speed table.

  • Do not push during hole enlarging. The stepped drill bit automatically draws itself into the sheet metal.

Number of pieces in assortment/set

3 PCS

Cutting material

HSS

Suitable for machine type

Drill, Cordless screwdrivers, Pedestal drilling machine

Shank style

3-face shank

Surface

Uncoated

Quality

ZEBRA-Premium

Suitable for tensile strength up to

1000 N/mm²

Material to be processed

Steel, Cast metal, Aluminium, NON-ferrous metals, Wood

Art. no. Number of steps Diameter of the drilling area [mm]
694450412 9 4.0/5.0/6.0/7.0/8.0/9.0/10.0/11.0/12.0
694450420 9 4.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0
694450630 13 6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0/22.0/24.0/26.0/28.0/30.0
Key
vc = cutting speed [m/min]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 6.0-30.0
Material designation Tensile strength vc n
Dia. 6.0-30.0
art.
Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 23 1200 240
Unalloyed hardened steels ≤ 700 N/mm² 23 1200 240
≤ 900 N/mm² 19 1000 200
Low-alloy hardened steels ≤ 700 N/mm² 23 1200 240
≤ 900 N/mm² 19 1000 200
Alloyed hardened steels ≤ 1200 N/mm² 18 950 190
Nitriding steels ≤ 1200 N/mm² 18 950 190
Tool steels ≤ 850 N/mm² 18 950 190
High-speed steels ≤ 1200 N/mm² 18 950 190
Cast metals
Cast iron ≤ 350 HB 15 1000 150
Spheroidal graphite and malleable iron ≤ 350 HB 15 1000 150
Non-ferrous metals
Aluminium ≤ 450 N/mm² 22 1200 230
Aluminium alloys ≤ 450 N/mm² 22 1200 230
Low-alloy copper ≤ 400 N/mm² 19 1000 200
Short-chipping brass ≤ 850 N/mm² 22 1200 230
Long-chipping brass ≤ 850 N/mm² 22 1200 230
Plastics
Thermosetting plastics 19 1000 200
Thermoplastic plastics 19 1000 200
Cutting values
For dia. 4.0-12.0 and dia. 4.0-20.0
Material designation Tensile strength vc n
Dia. 4.0-12.0
art.
Dia. 4.0-20.0
art.
Tapping (1st drilling step) to Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 23 1800 600 1800 360
Unalloyed hardened steels ≤ 700 N/mm² 23 1800 600 1800 360
≤ 900 N/mm² 19 1500 500 1500 300
Low-alloy hardened steels ≤ 700 N/mm² 23 1800 600 1800 360
≤ 900 N/mm² 19 1500 500 1500 300
Alloyed hardened steels ≤ 1200 N/mm² 18 1400 470 1400 280
Nitriding steels ≤ 1200 N/mm² 18 1400 470 1400 280
Tool steels ≤ 850 N/mm² 18 1400 470 1400 280
High-speed steels ≤ 1200 N/mm² 18 1400 470 1400 280
Cast metals
Cast iron ≤ 350 HB 15 1200 400 1200 250
Spheroidal graphite and malleable iron ≤ 350 HB 15 1200 400 1200 250
Non-ferrous metals
Aluminium ≤ 450 N/mm² 22 1700 580 1700 350
Aluminium alloys ≤ 450 N/mm² 22 1700 580 1700 350
Low-alloy copper ≤ 400 N/mm² 19 1500 500 1500 300
Short-chipping brass ≤ 850 N/mm² 22 1700 580 1700 350
Long-chipping brass ≤ 850 N/mm² 22 1700 580 1700 350
Plastics
Thermosetting plastics 19 1500 500 1500 300
Thermoplastic plastics 19 1500 500 1500 300
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordless drill driver ABS 18 POWER M-CUBE

DRLDRIV-CORDL-(ABS 18 POWER)-2X5AH-8.4.2

Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information