HSS SMART STEP combination tap bit
Combination screw tap bit HSS SMART STEP
MATAP-COMBI-BIT-HSS-SMARTSTEP-M8
ZEBRA SMART STEP
price per selected packing unit | Individual prices for customers after login






Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
3 in 1 - drilling, thread cutting and countersinking/deburring in a single operation
No tool change required, saving time and costs
The first combination screw tap with stepped drill bit tip geometry
- Work up to 100 % faster than with conventional HSS combination screw taps
- Optimal centring even when working on curved surfaces
- High-precision, perfectly circular holes provide the perfect foundation for high-quality subsequent thread cutting
- Effortless drilling
True-to-the-gauge through hole thread according to ISO 2 (6H)
1/4 inch hexagon mount
Prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Available exclusively from Würth
- Generally only suitable for through hole threads with a material thickness of max. 1xD
- Countersinks according to DIN74-1 for countersunk head screws (according to DIN 7991) are not possible
- For use in cordless drill drivers, handheld drills, drill presses and on pillar drills.
- Perfect for through holes in aluminium, brass and plastics up to 1xD (e.g. M6 = 6 mm material thickness).
- Also ideal for machining sheet metal made from unalloyed and alloyed steels up to 600 N/mm², and from malleable iron
- Significantly reduce the rotation speed for thread cutting and countersinking/deburring after drilling. The recommended cutting parameters for the various materials and tool diameters can be found in the cutting parameter overview.
- Use sufficient coolant and lubricant.
- Ensure to work perpendicular to the material. Avoid tilting: Risk of tool breakage!
- All threads of the combination screw tap must be through and out of the hole before reversing it. Otherwise the tool or the cutting edges might break.
Thread type x nominal diameter | M8 |
Thread type | Metric thread |
Material to be processed | Non-ferrous metal, Steel, Cast metal |
Hole type | Clearance hole ≤ 1xD |
Quality | ZEBRA-Premium |
Suitable for machine type | Drill, Cordless screwdrivers, Pedestal drilling machine |
Pitch | 1.25 mm |
Length | 54 mm |
Shank diameter | 7.18 mm |
Cutting material | HSS |
Surface | Plain |
Shank style | Hexagon |
Tolerance of screw taps | ISO 2 (6H) |
Service life (points system) | 2 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 4 of 4 points |
Suitable for tensile strength up to | 600 N/mm² |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic |
Legend |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values | |||||||||||||
For M3 to M5 | |||||||||||||
Material designation | Tensile strength | Operations | M3 | M4 | M5 | ||||||||
vc | n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | ||||||
General structural steels | ≤ 850 N/mm² | Threads | 8 | 10 | 849 | 1061 | 0,50 | 637 | 796 | 0,70 | 509 | 637 | 0,80 |
Drilling | 18 | 27 | 2293 | 3439 | 0,015 | 1737 | 2605 | 0,017 | 1364 | 2047 | 0,02 | ||
Unalloyed heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 849 | 1061 | 0,50 | 637 | 796 | 0,70 | 509 | 637 | 0,80 |
Drilling | 18 | 27 | 2293 | 3439 | 0,015 | 1737 | 2605 | 0,017 | 1364 | 2047 | 0,02 | ||
Low-alloy heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 849 | 1061 | 0,50 | 637 | 796 | 0,70 | 509 | 637 | 0,80 |
Drilling | 18 | 27 | 2293 | 3439 | 0,015 | 1737 | 2605 | 0,017 | 1364 | 2047 | 0,02 | ||
Alloyed heat-treated steels | ≤ 850 N/mm² | Threads | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
Drilling | 10 | 15 | 1274 | 1910 | 0,012 | 965 | 1447 | 0,015 | 758 | 1137 | 0,018 | ||
Nitriding steels | ≤ 850 N/mm² | Threads | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
Drilling | 10 | 15 | 1274 | 1910 | 0,012 | 965 | 1447 | 0,015 | 758 | 1137 | 0,018 | ||
Tool steels | ≤ 850 N/mm² | Threads | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
Drilling | 10 | 15 | 1274 | 1910 | 0,012 | 965 | 1447 | 0,015 | 758 | 1137 | 0,018 | ||
High-speed steels | ≤ 850 N/mm² | Threads | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
Drilling | 10 | 15 | 1274 | 1910 | 0,012 | 965 | 1447 | 0,015 | 758 | 1137 | 0,018 | ||
Cast iron | ≤ 300 HB | Threads | 8 | 10 | 849 | 1061 | 0,50 | 637 | 796 | 0,70 | 509 | 637 | 0,80 |
Drilling | 15 | 23 | 1910 | 2930 | 0,012 | 1447 | 2220 | 0,015 | 1137 | 1744 | 0,018 | ||
Spheroidal graphite and malleable iron | ≤ 350 HB | Threads | 6 | 8 | 637 | 849 | 0,50 | 477 | 637 | 0,70 | 382 | 509 | 0,80 |
Drilling | 15 | 23 | 1910 | 2930 | 0,012 | 1447 | 2220 | 0,015 | 1137 | 1744 | 0,018 | ||
Aluminium | ≤ 450 N/mm² | Threads | 15 | 20 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
Drilling | 50 | 60 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
Aluminium alloys | ≤ 450 N/mm² | Threads | 15 | 20 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
Drilling | 50 | 60 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
Al wrought alloys | ≤ 400 N/mm² | Threads | 15 | 20 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
Drilling | 50 | 60 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
Al cast alloys | ≤ 600 N/mm² | Threads | 10 | 15 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
Drilling | 40 | 50 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
Copper, low-alloyed | ≤ 400 N/mm² | Threads | 15 | 20 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
Drilling | 50 | 60 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
Brass, long-chipping | ≤ 600 N/mm² | Threads | 15 | 20 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
Drilling | 30 | 40 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
Bronze, long-chipping | ≤ 850 N/mm² | Threads | 10 | 15 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
Drilling | 30 | 40 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
Plastics, duroplastic | Threads | 10 | 15 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 | |
Drilling | 15 | 20 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
Plastics, thermoplastic | Threads | 10 | 15 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 | |
Drilling | 15 | 20 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 |
For M10 to M12 | ||||||||||
Material designation | Tensile strength | Operations | M10 | M12 | ||||||
vc | n | f | n | f | ||||||
from | to | from | to | from | to | |||||
General structural steels | ≤ 850 N/mm² | Threads | 8 | 10 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
Drilling | 18 | 27 | 674 | 1011 | 0,03 | 559 | 838 | 0,035 | ||
Unalloyed heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
Drilling | 18 | 27 | 674 | 1011 | 0,03 | 559 | 838 | 0,035 | ||
Low-alloy heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
Drilling | 18 | 27 | 674 | 1011 | 0,03 | 559 | 838 | 0,035 | ||
Alloyed heat-treated steels | ≤ 850 N/mm² | Threads | 4 | 6 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
Drilling | 10 | 15 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
Nitriding steels | ≤ 850 N/mm² | Threads | 4 | 6 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
Drilling | 10 | 15 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
Tool steels | ≤ 850 N/mm² | Threads | 4 | 6 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
Drilling | 10 | 15 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
High-speed steels | ≤ 850 N/mm² | Threads | 4 | 6 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
Drilling | 10 | 15 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
Cast iron | ≤ 300 HB | Threads | 8 | 10 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
Drilling | 15 | 23 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
Spheroidal graphite and malleable iron | ≤ 350 HB | Threads | 6 | 8 | 191 | 255 | 1,50 | 159 | 212 | 1,75 |
Drilling | 15 | 23 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
Aluminium | ≤ 450 N/mm² | Threads | 15 | 20 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
Drilling | 50 | 60 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
Aluminium alloys | ≤ 450 N/mm² | Threads | 15 | 20 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
Drilling | 50 | 60 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
Al wrought alloys | ≤ 400 N/mm² | Threads | 15 | 20 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
Drilling | 50 | 60 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
Al cast alloys | ≤ 600 N/mm² | Threads | 10 | 15 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
Drilling | 40 | 50 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
Copper, low-alloyed | ≤ 400 N/mm² | Threads | 15 | 20 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
Drilling | 50 | 60 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
Brass, long-chipping | ≤ 600 N/mm² | Threads | 15 | 20 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
Drilling | 30 | 40 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
Bronze, long-chipping | ≤ 850 N/mm² | Threads | 10 | 15 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
Drilling | 30 | 40 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
Plastics, duroplastic | Threads | 10 | 15 | 64 | 95 | 1,50 | 53 | 80 | 1,75 | |
Drilling | 15 | 20 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
Plastics, thermoplastic | Threads | 10 | 15 | 64 | 95 | 1,50 | 53 | 80 | 1,75 | |
Drilling | 15 | 20 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 |
For M6 to M8 | ||||||||||
Material designation | Tensile strength | Operations | M6 | M8 | ||||||
vc | n | f | n | f | ||||||
from | to | from | to | from | to | |||||
General structural steels | ≤ 850 N/mm² | Threads | 8 | 10 | 424 | 531 | 1,00 | 318 | 398 | 1,25 |
Drilling | 18 | 27 | 1146 | 1719 | 0,025 | 849 | 1274 | 0,027 | ||
Unalloyed heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 424 | 531 | 1,00 | 318 | 398 | 1,25 |
Drilling | 18 | 27 | 1146 | 1719 | 0,025 | 849 | 1274 | 0,027 | ||
Low-alloy heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 424 | 531 | 1,00 | 318 | 398 | 1,25 |
Drilling | 18 | 27 | 1146 | 1719 | 0,025 | 849 | 1274 | 0,027 | ||
Alloyed heat-treated steels | ≤ 850 N/mm² | Threads | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 |
Drilling | 10 | 15 | 637 | 955 | 0,021 | 472 | 708 | 0,025 | ||
Nitriding steels | ≤ 850 N/mm² | Threads | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 |
Drilling | 10 | 15 | 637 | 955 | 0,021 | 472 | 708 | 0,025 | ||
Tool steels | ≤ 850 N/mm² | Threads | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 |
Drilling | 10 | 15 | 637 | 955 | 0,021 | 472 | 708 | 0,025 | ||
High-speed steels | ≤ 850 N/mm² | Threads | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 |
Drilling | 10 | 15 | 637 | 955 | 0,021 | 472 | 708 | 0,025 | ||
Cast iron | ≤ 300 HB | Threads | 8 | 10 | 424 | 531 | 1,00 | 318 | 398 | 1,25 |
Drilling | 15 | 23 | 955 | 1464 | 0,021 | 707 | 1085 | 0,025 | ||
Spheroidal graphite and malleable iron | ≤ 350 HB | Threads | 6 | 8 | 318 | 424 | 1,00 | 239 | 318 | 1,25 |
Drilling | 15 | 23 | 955 | 1464 | 0,021 | 707 | 1085 | 0,025 | ||
Aluminium | ≤ 450 N/mm² | Threads | 15 | 20 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
Drilling | 50 | 60 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
Aluminium alloys | ≤ 450 N/mm² | Threads | 15 | 20 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
Drilling | 50 | 60 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
Al wrought alloys | ≤ 400 N/mm² | Threads | 15 | 20 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
Drilling | 50 | 60 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
Al cast alloys | ≤ 600 N/mm² | Threads | 10 | 15 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
Drilling | 40 | 50 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
Copper, low-alloyed | ≤ 400 N/mm² | Threads | 15 | 20 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
Drilling | 50 | 60 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
Brass, long-chipping | ≤ 600 N/mm² | Threads | 15 | 20 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
Drilling | 30 | 40 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
Bronze, long-chipping | ≤ 850 N/mm² | Threads | 10 | 15 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
Drilling | 30 | 40 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
Plastics, duroplastic | Threads | 10 | 15 | 106 | 159 | 1,00 | 80 | 119 | 1,25 | |
Drilling | 15 | 20 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
Plastics, thermoplastic | Threads | 10 | 15 | 106 | 159 | 1,00 | 80 | 119 | 1,25 | |
Drilling | 15 | 20 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!