HSS SMART STEP combination tap bit
Combination screw tap bit HSS SMART STEP
MATAP-COMBI-BIT-HSS-SMARTSTEP-M3
Art.-no. 0653930300
EAN 4062856844258
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
3 in 1 - drilling, thread cutting and countersinking/deburring in a single operation
No tool change required, saving time and costs
The first combination screw tap with stepped drill bit tip geometry
- Work up to 100 % faster than with conventional HSS combination screw taps
- Optimal centring even when working on curved surfaces
- High-precision, perfectly circular holes provide the perfect foundation for high-quality subsequent thread cutting
- Effortless drilling
True-to-the-gauge through hole thread according to ISO 2 (6H)
1/4 inch hexagon mount
Prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Available exclusively from Würth
- Generally only suitable for through hole threads with a material thickness of max. 1xD
- Countersinks according to DIN74-1 for countersunk head screws (according to DIN 7991) are not possible
- For use in cordless drill drivers, handheld drills, drill presses and on pillar drills.
Datasheets(X)
- Perfect for through holes in aluminium, brass and plastics up to 1xD (e.g. M6 = 6 mm material thickness).
- Also ideal for machining sheet metal made from unalloyed and alloyed steels up to 600 N/mm², and from malleable iron
- Significantly reduce the rotation speed for thread cutting and countersinking/deburring after drilling. The recommended cutting parameters for the various materials and tool diameters can be found in the cutting parameter overview.
- Use sufficient coolant and lubricant.
- Ensure to work perpendicular to the material. Avoid tilting: Risk of tool breakage!
- All threads of the combination screw tap must be through and out of the hole before reversing it. Otherwise the tool or the cutting edges might break.
Thread type x nominal diameter | M3 |
Thread type | Metric thread |
Material to be processed | Non-ferrous metal, Steel, Cast metal |
Hole type | Clearance hole ≤ 1xD |
Quality | ZEBRA-Premium |
Suitable for machine type | Drill, Cordless screwdrivers, Pedestal drilling machine |
Pitch | 0.5 mm |
Length | 37 mm |
Shank diameter | 7.18 mm |
Cutting material | HSS |
Surface | Plain |
Tolerance of screw taps | ISO 2 (6H) |
Service life (points system) | 2 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 4 of 4 points |
Suitable for tensile strength up to | 600 N/mm² |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic |
| Cutting values | |||||||||||||
| For M3 to M5 | |||||||||||||
| Material designation | Tensile strength | Operations | M3 | M4 | M5 | ||||||||
| vc | n | f | n | f | n | f | |||||||
| from | to | from | to | from | to | from | to | ||||||
| General structural steels | ≤ 850 N/mm² | Threads | 8 | 10 | 849 | 1061 | 0,50 | 637 | 796 | 0,70 | 509 | 637 | 0,80 |
| Drilling | 18 | 27 | 2293 | 3439 | 0,015 | 1737 | 2605 | 0,017 | 1364 | 2047 | 0,02 | ||
| Unalloyed heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 849 | 1061 | 0,50 | 637 | 796 | 0,70 | 509 | 637 | 0,80 |
| Drilling | 18 | 27 | 2293 | 3439 | 0,015 | 1737 | 2605 | 0,017 | 1364 | 2047 | 0,02 | ||
| Low-alloy heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 849 | 1061 | 0,50 | 637 | 796 | 0,70 | 509 | 637 | 0,80 |
| Drilling | 18 | 27 | 2293 | 3439 | 0,015 | 1737 | 2605 | 0,017 | 1364 | 2047 | 0,02 | ||
| Alloyed heat-treated steels | ≤ 850 N/mm² | Threads | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Drilling | 10 | 15 | 1274 | 1910 | 0,012 | 965 | 1447 | 0,015 | 758 | 1137 | 0,018 | ||
| Nitriding steels | ≤ 850 N/mm² | Threads | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Drilling | 10 | 15 | 1274 | 1910 | 0,012 | 965 | 1447 | 0,015 | 758 | 1137 | 0,018 | ||
| Tool steels | ≤ 850 N/mm² | Threads | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Drilling | 10 | 15 | 1274 | 1910 | 0,012 | 965 | 1447 | 0,015 | 758 | 1137 | 0,018 | ||
| High-speed steels | ≤ 850 N/mm² | Threads | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Drilling | 10 | 15 | 1274 | 1910 | 0,012 | 965 | 1447 | 0,015 | 758 | 1137 | 0,018 | ||
| Cast iron | ≤ 300 HB | Threads | 8 | 10 | 849 | 1061 | 0,50 | 637 | 796 | 0,70 | 509 | 637 | 0,80 |
| Drilling | 15 | 23 | 1910 | 2930 | 0,012 | 1447 | 2220 | 0,015 | 1137 | 1744 | 0,018 | ||
| Spheroidal graphite and malleable iron | ≤ 350 HB | Threads | 6 | 8 | 637 | 849 | 0,50 | 477 | 637 | 0,70 | 382 | 509 | 0,80 |
| Drilling | 15 | 23 | 1910 | 2930 | 0,012 | 1447 | 2220 | 0,015 | 1137 | 1744 | 0,018 | ||
| Aluminium | ≤ 450 N/mm² | Threads | 15 | 20 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
| Drilling | 50 | 60 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
| Aluminium alloys | ≤ 450 N/mm² | Threads | 15 | 20 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
| Drilling | 50 | 60 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
| Al wrought alloys | ≤ 400 N/mm² | Threads | 15 | 20 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
| Drilling | 50 | 60 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
| Al cast alloys | ≤ 600 N/mm² | Threads | 10 | 15 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
| Drilling | 40 | 50 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
| Copper, low-alloyed | ≤ 400 N/mm² | Threads | 15 | 20 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
| Drilling | 50 | 60 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
| Brass, long-chipping | ≤ 600 N/mm² | Threads | 15 | 20 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
| Drilling | 30 | 40 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
| Bronze, long-chipping | ≤ 850 N/mm² | Threads | 10 | 15 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
| Drilling | 30 | 40 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
| Plastics, duroplastic | Threads | 10 | 15 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 | |
| Drilling | 15 | 20 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
| Plastics, thermoplastic | Threads | 10 | 15 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 | |
| Drilling | 15 | 20 | 4458 | 5732 | 0,02 | 3377 | 4342 | 0,02 | 2653 | 3412 | 0,02 | ||
| Legend |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| For M10 to M12 | ||||||||||
| Material designation | Tensile strength | Operations | M10 | M12 | ||||||
| vc | n | f | n | f | ||||||
| from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | Threads | 8 | 10 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
| Drilling | 18 | 27 | 674 | 1011 | 0,03 | 559 | 838 | 0,035 | ||
| Unalloyed heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
| Drilling | 18 | 27 | 674 | 1011 | 0,03 | 559 | 838 | 0,035 | ||
| Low-alloy heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
| Drilling | 18 | 27 | 674 | 1011 | 0,03 | 559 | 838 | 0,035 | ||
| Alloyed heat-treated steels | ≤ 850 N/mm² | Threads | 4 | 6 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
| Drilling | 10 | 15 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
| Nitriding steels | ≤ 850 N/mm² | Threads | 4 | 6 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
| Drilling | 10 | 15 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
| Tool steels | ≤ 850 N/mm² | Threads | 4 | 6 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
| Drilling | 10 | 15 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
| High-speed steels | ≤ 850 N/mm² | Threads | 4 | 6 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
| Drilling | 10 | 15 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
| Cast iron | ≤ 300 HB | Threads | 8 | 10 | 255 | 318 | 1,50 | 212 | 265 | 1,75 |
| Drilling | 15 | 23 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
| Spheroidal graphite and malleable iron | ≤ 350 HB | Threads | 6 | 8 | 191 | 255 | 1,50 | 159 | 212 | 1,75 |
| Drilling | 15 | 23 | 562 | 861 | 0,028 | 466 | 714 | 0,031 | ||
| Aluminium | ≤ 450 N/mm² | Threads | 15 | 20 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
| Drilling | 50 | 60 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
| Aluminium alloys | ≤ 450 N/mm² | Threads | 15 | 20 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
| Drilling | 50 | 60 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
| Al wrought alloys | ≤ 400 N/mm² | Threads | 15 | 20 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
| Drilling | 50 | 60 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
| Al cast alloys | ≤ 600 N/mm² | Threads | 10 | 15 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
| Drilling | 40 | 50 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
| Copper, low-alloyed | ≤ 400 N/mm² | Threads | 15 | 20 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
| Drilling | 50 | 60 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
| Brass, long-chipping | ≤ 600 N/mm² | Threads | 15 | 20 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
| Drilling | 30 | 40 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
| Bronze, long-chipping | ≤ 850 N/mm² | Threads | 10 | 15 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
| Drilling | 30 | 40 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
| Plastics, duroplastic | Threads | 10 | 15 | 64 | 95 | 1,50 | 53 | 80 | 1,75 | |
| Drilling | 15 | 20 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
| Plastics, thermoplastic | Threads | 10 | 15 | 64 | 95 | 1,50 | 53 | 80 | 1,75 | |
| Drilling | 15 | 20 | 1311 | 1686 | 0,03 | 1087 | 1398 | 0,04 | ||
| For M6 to M8 | ||||||||||
| Material designation | Tensile strength | Operations | M6 | M8 | ||||||
| vc | n | f | n | f | ||||||
| from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | Threads | 8 | 10 | 424 | 531 | 1,00 | 318 | 398 | 1,25 |
| Drilling | 18 | 27 | 1146 | 1719 | 0,025 | 849 | 1274 | 0,027 | ||
| Unalloyed heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 424 | 531 | 1,00 | 318 | 398 | 1,25 |
| Drilling | 18 | 27 | 1146 | 1719 | 0,025 | 849 | 1274 | 0,027 | ||
| Low-alloy heat-treated steels | ≤ 850 N/mm² | Threads | 8 | 10 | 424 | 531 | 1,00 | 318 | 398 | 1,25 |
| Drilling | 18 | 27 | 1146 | 1719 | 0,025 | 849 | 1274 | 0,027 | ||
| Alloyed heat-treated steels | ≤ 850 N/mm² | Threads | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 |
| Drilling | 10 | 15 | 637 | 955 | 0,021 | 472 | 708 | 0,025 | ||
| Nitriding steels | ≤ 850 N/mm² | Threads | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 |
| Drilling | 10 | 15 | 637 | 955 | 0,021 | 472 | 708 | 0,025 | ||
| Tool steels | ≤ 850 N/mm² | Threads | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 |
| Drilling | 10 | 15 | 637 | 955 | 0,021 | 472 | 708 | 0,025 | ||
| High-speed steels | ≤ 850 N/mm² | Threads | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 |
| Drilling | 10 | 15 | 637 | 955 | 0,021 | 472 | 708 | 0,025 | ||
| Cast iron | ≤ 300 HB | Threads | 8 | 10 | 424 | 531 | 1,00 | 318 | 398 | 1,25 |
| Drilling | 15 | 23 | 955 | 1464 | 0,021 | 707 | 1085 | 0,025 | ||
| Spheroidal graphite and malleable iron | ≤ 350 HB | Threads | 6 | 8 | 318 | 424 | 1,00 | 239 | 318 | 1,25 |
| Drilling | 15 | 23 | 955 | 1464 | 0,021 | 707 | 1085 | 0,025 | ||
| Aluminium | ≤ 450 N/mm² | Threads | 15 | 20 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
| Drilling | 50 | 60 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
| Aluminium alloys | ≤ 450 N/mm² | Threads | 15 | 20 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
| Drilling | 50 | 60 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
| Al wrought alloys | ≤ 400 N/mm² | Threads | 15 | 20 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
| Drilling | 50 | 60 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
| Al cast alloys | ≤ 600 N/mm² | Threads | 10 | 15 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
| Drilling | 40 | 50 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
| Copper, low-alloyed | ≤ 400 N/mm² | Threads | 15 | 20 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
| Drilling | 50 | 60 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
| Brass, long-chipping | ≤ 600 N/mm² | Threads | 15 | 20 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
| Drilling | 30 | 40 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
| Bronze, long-chipping | ≤ 850 N/mm² | Threads | 10 | 15 | 106 | 159 | 1,00 | 80 | 119 | 1,25 |
| Drilling | 30 | 40 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
| Plastics, duroplastic | Threads | 10 | 15 | 106 | 159 | 1,00 | 80 | 119 | 1,25 | |
| Drilling | 15 | 20 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
| Plastics, thermoplastic | Threads | 10 | 15 | 106 | 159 | 1,00 | 80 | 119 | 1,25 | |
| Drilling | 15 | 20 | 2229 | 2866 | 0,03 | 1651 | 2123 | 0,03 | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!