Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSS DIN 338 SMART STEP twist drill bit

Twist drill HSS DIN 338 SMART STEP
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D7,5MM
ZEBRA SMART STEP

Art.-no. 0624930750
EAN 4061975499172
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
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.

The original SMART STEP: the first twist drill bit with stepped drill bit tip geometry (from dia. 2.5 mm)



Precise, circular drilling



Extremely comfortable drilling


  • Saves pre-drilling, precise tapping without running off centre

  • Angled drilling possible

  • Simple boring or enlarging of an existing drill hole


Significantly faster than conventional twist drill bits with point thinning



Ideal for drilling out rivets and stud bolts



The first twist drill bit to enable precise, hand-guided drilling up to dia. 20 mm without pre-drilling, and when used on a box column drill, even allows precise drilling up to dia. 26.5 mm without pre-drilling


From drill diameter > 13.0 mm, shank reduced to dia. 12.7 mm for use in all common 3-jaw drill chucks



3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to loosen and tighten the drill chuck


Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice

For blind bores, please note the extended drill tip (see dimension l3)!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Perfect for rivet holes, drilling out stud bolts, for drilling sheet metal and thin-walled profile materials (e.g. aluminium/window profiles).

  • High quality of drill holes and significantly longer service life compared to conventional twist wood drill bits for drilling holes in wood.

  • Ideal for high-precision, comfortable and quick work in solid materials (e.g. in steel with strength of up to 1000 N/mm², aluminium and plastics).

Suitable for machine type

Drill
Cordless screwdrivers
Pedestal drilling machine

Material to be processed

Steel
Cast iron
Non-ferrous metal
Wood
Hardwood

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

7.5 mm

Length (l1)

109 mm

Chip flute length (l2)

69 mm

Drill tip length (l3)

6.9 mm

Shank diameter

7.5 mm

Shank style

3-face shank

Surface

Multiple refined

Cutting material

HSS

Type

SMART STEP

Service life (points system)

3 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system) ( )

4 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

4 of 4 points

Suitable for drill (points system)

4 of 4 points

Suitable for cordless drills (points system)

4 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1000 N/mm²

Material of sub-group

General structural steels
Non-alloyed tempering steels
Cast iron
Ductile iron
Malleable cast iron
Magnesium alloys
Copper, low-alloyed
Brass, short-chipping
Brass, long-chipping
Plastics, thermoset
Plastics, thermoplastic

Cutting values
For dia. 1.0-2.5
Material designationTensile strength From dia. 1.0From dia. 2.0From dia. 2.5
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²25377,9589,5490,0163,9794,7750,0503,1833,8200,063
Unalloyed heat-treated steels≤ 850 N/mm²25377,9589,5490,0163,9794,7750,0503,1833,8200,063
Low-alloy heat-treated steels≤ 850 N/mm²25377,9589,5490,0163,9794,7750,0503,1833,8200,063
Unalloyed heat-treated steels≤ 1,000 N/mm²22317,0037,9580,0143,5013,9790,0402,8013,1830,050
Low-alloy heat-treated steels≤ 1,000 N/mm²22317,0037,9580,0143,5013,9790,0402,8013,1830,050
Alloyed heat-treated steels≤ 1,000 N/mm²10203,1835,0930,0121,5922,5460,0321,2732,0370,040
Nitriding steels≤ 1,000 N/mm²10203,1835,0930,0121,5922,5460,0321,2732,0370,040
Tool steels≤ 1,000 N/mm²10203,1835,0930,0121,5922,5460,0321,2732,0370,040
High-speed steels≤ 1,000 N/mm²10203,1835,0930,0121,5922,5460,0321,2732,0370,040
Cast metals
Cast iron≤ 350 HB22318,91310,1860,0184,4565,0930,0633,5654,0740,080
Spheroidal graphite and malleable iron≤ 350 HB22317,0037,9580,0183,5013,9790,0632,8013,1830,080
Non-ferrous metal
Aluminium≤ 600 N/mm²406012,73219,0990,0186,3669,5490,0635,0937,6390,080
Plastics
Plastics, thermosetting 20376,3669,5490,0163,1834,7750,0502,5463,8200,063
Plastics, thermoplastic 20374,7779,5490,0163,1834,7750,0502,5463,8200,063
Wood
Softwood 25377,9589,5490,0163,9794,7750,0503,1833,8200,063
Hardwood
Hardwood 22317,0037,9580,0143,5013,9790,0402,8013,1830,050
Cutting values
For dia. 3.15-5.0
Material designationTensile strength From dia. 3.15From dia. 4.0From dia. 5.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²25372,5263,0320,0801,9892,3870,1001,8312,1970,115
Unalloyed heat-treated steels≤ 850 N/mm²25372,5263,0320,0801,9892,3870,1001,8312,1970,115
Low-alloy heat-treated steels≤ 850 N/mm²25372,5263,0320,0801,9892,3870,1001,8312,1970,115
Unalloyed heat-treated steels≤ 1,000 N/mm²22312,2232,5260,0631,7511,9890,0801,6111,8310,092
Low-alloy heat-treated steels≤ 1,000 N/mm²22312,2232,5260,0631,7511,9890,0801,6111,8310,092
Alloyed heat-treated steels≤ 1,000 N/mm²10201,0111,6170,0507961,2730,0637331,1720,072
Nitriding steels≤ 1,000 N/mm²10201,0111,6170,0507961,2730,0637331,1720,072
Tool steels≤ 1,000 N/mm²10201,0111,6170,0507961,2730,0637331,1720,072
High-speed steels≤ 1,000 N/mm²10201,0111,6170,0507961,2730,0637331,1720,072
Cast metals
Cast iron≤ 350 HB22312,8293,2340,1002,2282,5460,1252,0502,3430,144
Spheroidal graphite and malleable iron≤ 350 HB22312,2232,5260,1001,7511,9890,1251,6111,8310,144
Non-ferrous metal
Aluminium≤ 600 N/mm²40604,0426,0630,1003,1834,7750,1252,5463,8200,125
Plastics
Plastics, thermosetting 20372,0213,0320,0801,5922,3870,1001,4642,1970,115
Plastics, thermoplastic 20372,0213,0320,0801,5922,3870,1001,4642,1970,115
Wood
Softwood 25372,5263,0320,0801,9892,3870,1001,8312,1970,115
Hardwood
Hardwood 22312,2232,5260,0631,7511,9890,0801,6111,8310,092
Cutting values
For dia. 6.3-10.0
Material designationTensile strength From dia. 6.3From dia. 8.0From dia. 10.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²25371,6421,9710,1631,2941,5520,2081,0351,2420,260
Unalloyed heat-treated steels≤ 850 N/mm²25371,6421,9710,1631,2941,5520,2081,0351,2420,260
Low-alloy heat-treated steels≤ 850 N/mm²25371,6421,9710,1631,2941,5520,2081,0351,2420,260
Unalloyed heat-treated steels≤ 1,000 N/mm²22311,4461,6420,1301,1381,2940,1639101,0350,208
Low-alloy heat-treated steels≤ 1,000 N/mm²22311,4461,6420,1301,1381,2940,1639101,0350,208
Alloyed heat-treated steels≤ 1,000 N/mm²10206571,0500,1045178280,1304136620,163
Nitriding steels≤ 1,000 N/mm²10206571,0500,1045178280,1304136620,163
Tool steels≤ 1,000 N/mm²10206571,0500,1045178280,1304136620,163
High-speed steels≤ 1,000 N/mm²10206571,0500,1045178280,1304136620,163
Cast metals
Cast iron≤ 350 HB22311,8402,1020,2081,4481,6550,2601,1581,3250,325
Spheroidal graphite and malleable iron≤ 350 HB22311,4461,6420,2081,1381,2940,2609101,0350,325
Non-ferrous metal
Aluminium≤ 600 N/mm²40602,0213,0320,1601,5922,3870,2001,2731,9100,250
Plastics
Plastics, thermosetting 20371,3141,9710,1631,0351,5520,2088281,2420,260
Plastics, thermoplastic 20371,3141,9710,1631,0351,5520,2088281,2420,260
Wood
Softwood 25371,6421,9710,1631,2941,5520,2081,0351,2420,260
Hardwood
Hardwood 22311,4461,6420,1301,1381,2940,1639101,0350,208
Cutting values
For dia. 12.5
Material designationTensile strength From dia. 12.5
vcnf
fromtofromto
Steels
General structural steels≤ 850 N/mm²25377969550,250
Unalloyed heat-treated steels≤ 850 N/mm²25377969550,250
Low-alloy heat-treated steels≤ 850 N/mm²25377969550,250
Unalloyed heat-treated steels≤ 1,000 N/mm²22317007960,200
Low-alloy heat-treated steels≤ 1,000 N/mm²22317007960,200
Alloyed heat-treated steels≤ 1,000 N/mm²10203195090,156
Nitriding steels≤ 1,000 N/mm²10203195090,156
Tool steels≤ 1,000 N/mm²10203195090,156
High-speed steels≤ 1,000 N/mm²10203195090,156
Cast metals
Cast iron≤ 350 HB22318911,0190,313
Spheroidal graphite and malleable iron≤ 350 HB22317007960,313
Non-ferrous metal
Aluminium≤ 600 N/mm²40601,0191,5280,250
Plastics
Plastics, thermosetting 20376369550,250
Plastics, thermoplastic 20376369550,250
Wood
Softwood 25377969550,250
Hardwood
Hardwood 22317007960,200
Legend
vc = cutting speed [m/min]
f = feed (mm/r)
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X4.0AH

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
x 1 pcs
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work