Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSS AlTiN SMART STEP stepped twist drill bit

Stepped twist drill bit HSS AlTiN SMART STEP
DRL-STEP-SMARTSTEP-ALTIN-(D4-20MM)
ZEBRA SMART STEP

Art.-no. 0694451420
EAN 4065746562034
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
The high-performance stepped drill bit with unique SMART STEP technology, innovative rake between the individual step transitions and AlTiN coating for extremely fast, comfortable and long-lasting use in all common materials with a material thickness of up to 3.5 mm.

Innovative geometry with three chip surfaces between the individual step transitions


  • Up to 3x longer service life compared to all other coated stepped drill bits

  • Significantly faster drilling compared to all other coated stepped drill bits

  • Minimal effort required

  • Completely smooth, perfectly controlled drilling process

  • Greatly reduced formation of burrs


SMART STEP technology


  • Up to 3x faster tapping compared to conventional stepped drill bits

  • Precision tapping without centring or centre-punching

  • No warping of sheet metal

  • Simple boring or enlarging of an existing drill hole

  • No rattling or catching in the material

  • Precise, circular drilling without tearing or splintering


Deep-ground spiral flute


Excellent chip removal



AlTiN multi-layer wear protection coating


  • Extremely high temperature resistance up to 1,150 °C

  • Very high coating hardness of 3,200 HV

  • Multi-layer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)


3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to loosen and tighten the drill chuck


Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze



Available exclusively from Würth

Notice
  • Cooling not absolutely necessary, but significantly extends the service life

  • Observe the rotation speed table

  • Do not push during boring. The stepped drill bit automatically retracts into the sheet metal.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The ideal tool for machining sheet metal.

  • Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.

  • Ideal for use in electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.

Min./max. drill diameter

4-20 mm

Shank diameter

8 mm

Shaft length

24 mm

Length

71.5 mm

Shank style

3-face shank

Surface

AlTiN

Type description

HSS AlCrN SMART STEP

Material to be processed

Steel
Cast metal
Stainless steel
Non-ferrous metal
Plastic
Wood

Art. no.Number of stepsDiameter of the drilling area [mm]
069445141294.0/5.0/6.0/7.0/8.0/9.0/10.0/11.0/12.0
069445142094.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0
0694451630136.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0/22.0/24.0/26.0/28.0/30.0
0694451639126.0/9.0/12.0/15.0/18.0/21.0/24.0/27.0/30.0/33.0/36.0/39.0
0694451640166.5/8.5/10.5/12.5/14.5/16.5/18.5/20.5/23.5/25.5/28.0/30.5/32.5/35.5/38.5/40.5
0694451637126.0/9.0/12.5 (PG7)/15.2 (PG9)/18.6 (PG11)/20.4 (PG13.5)/22.5 (PG16)/26.0/28.3 (PG21)/30.5/34.0/37.0 (PG29)
069445162886.0/9.0/11.4 (PG7)/14.0 (PG9)/17.25 (PG11)/19.0 (PG13.5)/21.25 (PG16)/26.75 (PG21)
0694451538115.3/7.0/9.0/10.5/14.5/18.5/23.5/27.0/30.5/34.5/38.5
0694451638126.0/9.0/13.0/16.0/19.0/21.0/23.0/26.0/29.0/32.0/35.0/38.0
Cutting values
For dia. 4.0-12.0 and dia. 4.0-20.0
Material designationTensile strengthvcn
dia. 4.0-12.0
art.
dia. 4.0-20.0
art.
Drilling (1st drilling step)toDrilling (1st drilling step)to
Steels
General structural steels≤ 700 N/mm²2620007002000400
Unalloyed quenched and tempered steels≤ 700 N/mm²2620007002000400
≤ 900 N/mm²2318006001800360
Low-alloy quenched and tempered steels≤ 700 N/mm²2620007002000400
≤ 900 N/mm²2318006001800360
Alloyed quenched and tempered steel≤ 1,200 N/mm²2016005301600320
Nitriding steels≤ 1,200 N/mm²2016005301600320
Tool steels≤ 850 N/mm²2016005301600320
High-speed steels≤ 1,200 N/mm²2016005301600320
Stainless steels
Corrosion-resistant steels≤ 1,200 N/mm²11830300870190
Cast metals
Cast iron≤ 350 HB1814004701400280
Spheroidal graphite and malleable iron≤ 350 HB1814004701400280
Non-ferrous metals
Aluminium≤ 450 N/mm²2318006001800360
Aluminium alloys≤ 450 N/mm²2318006001800360
Low-alloy copper≤ 400 N/mm²1814004701400280
Short-chipping brass≤ 850 N/mm²2318006001800360
Long-chipping brass≤ 850 N/mm²2318006001800360
Plastics
Thermosetting plastics 1814004701400280
Thermoplastic plastics 1814004701400280
Cutting values
For dia. 6.0-30.0 and dia. 6.0-37.0
Material designationTensile strengthvcn
dia. 6.0-30.0
art.
dia. 6.0-37.0
art.
Drilling (1st drilling step)toDrilling (1st drilling step)to
Steels
General structural steels≤ 700 N/mm²2613502801350220
Unalloyed quenched and tempered steels≤ 700 N/mm²2613502801350220
≤ 900 N/mm²2312002401200200
Low-alloy quenched and tempered steels≤ 700 N/mm²2613502801350220
≤ 900 N/mm²2312002401200200
Alloyed quenched and tempered steel≤ 1,200 N/mm²2010502101050170
Nitriding steels≤ 1,200 N/mm²2010502101050170
Tool steels≤ 850 N/mm²2010502101050170
High-speed steels≤ 1,200 N/mm²2010502101050170
Stainless steels
Corrosion-resistant steels≤ 1,200 N/mm²11580130580100
Cast metals
Cast iron≤ 350 HB1810001901000150
Spheroidal graphite and malleable iron≤ 350 HB1810001901000150
Non-ferrous metals
Aluminium≤ 450 N/mm²2312002401200200
Aluminium alloys≤ 450 N/mm²2312002401200200
Low-alloy copper≤ 400 N/mm²1810001901000150
Short-chipping brass≤ 850 N/mm²2312002401200200
Long-chipping brass≤ 850 N/mm²2312002401200200
Plastics
Thermosetting plastics 1810001901000150
Thermoplastic plastics 1810001901000150
Cutting values
For dia. 6.0-39.0 and dia. 6.0-40.5
Material designationTensile strengthvcn
dia. 6.0-39.0
art.
dia. 6.0-40.5
art.
Drilling (1st drilling step)toDrilling (1st drilling step)to
Steels
General structural steels≤ 700 N/mm²2613502101350200
Unalloyed quenched and tempered steels≤ 700 N/mm²2613502101350200
≤ 900 N/mm²2312001901200180
Low-alloy quenched and tempered steels≤ 700 N/mm²2613502101350200
≤ 900 N/mm²2312001901200180
Alloyed quenched and tempered steel≤ 1,200 N/mm²2010501601050150
Nitriding steels≤ 1,200 N/mm²2010501601050150
Tool steels≤ 850 N/mm²2010501601050150
High-speed steels≤ 1,200 N/mm²2010501601050150
Stainless steels
Corrosion-resistant steels≤ 1,200 N/mm²1158010058090
Cast metals
Cast iron≤ 350 HB1810001401000140
Spheroidal graphite and malleable iron≤ 350 HB1810001401000140
Non-ferrous metals
Aluminium≤ 450 N/mm²2312001901200180
Aluminium alloys≤ 450 N/mm²2312001901200180
Low-alloy copper≤ 400 N/mm²1810001401000140
Short-chipping brass≤ 850 N/mm²2312001901200180
Long-chipping brass≤ 850 N/mm²2312001901200180
Plastics
Thermosetting plastics 1810001401000140
Thermoplastic plastics 1810001401000140
Cutting values
For dia. 6.0-26.75 and dia. 5.3-38.5
Material designationTensile strengthvcn
dia. 6.0-26.75
art.
dia. 5.3-38.5
art.
Drilling (1st drilling step)toDrilling (1st drilling step)to
Steels
General structural steels≤ 700 N/mm²2613503001500210
Unalloyed quenched and tempered steels≤ 700 N/mm²2613503001500210
≤ 900 N/mm²2312002701500190
Low-alloy quenched and tempered steels≤ 700 N/mm²2613503001500210
≤ 900 N/mm²2312002701500190
Alloyed quenched and tempered steel≤ 1,200 N/mm²2010502301200160
Nitriding steels≤ 1,200 N/mm²2010502301200160
Tool steels≤ 850 N/mm²2010502301200160
High-speed steels≤ 1,200 N/mm²2010502301200160
Stainless steels
Corrosion-resistant steels≤ 1,200 N/mm²11580130580100
Cast metals
Cast iron≤ 350 HB1810002001000140
Spheroidal graphite and malleable iron≤ 350 HB1810002001000140
Non-ferrous metals
Aluminium≤ 450 N/mm²2312002701500190
Aluminium alloys≤ 450 N/mm²2312002701500190
Low-alloy copper≤ 400 N/mm²1810002001000140
Short-chipping brass≤ 850 N/mm²2312002701500190
Long-chipping brass≤ 850 N/mm²2312002701500190
Plastics
Thermosetting plastics 1810002001000140
Thermoplastic plastics 1810002001000140
Cutting values
For dia. 6.0-38.0
Material designationTensile strengthvcn
dia. 6.0-38.0
art.
Drilling (1st drilling step)to
Steels
General structural steels≤ 700 N/mm²261350220
Unalloyed quenched and tempered steels≤ 700 N/mm²261350220
≤ 900 N/mm²231200190
Low-alloy quenched and tempered steels≤ 700 N/mm²261350220
≤ 900 N/mm²231200190
Alloyed quenched and tempered steel≤ 1,200 N/mm²201050160
Nitriding steels≤ 1,200 N/mm²201050160
Tool steels≤ 850 N/mm²201050160
High-speed steels≤ 1,200 N/mm²201050160
Stainless steels
Corrosion-resistant steels≤ 1,200 N/mm²11580100
Cast metals
Cast iron≤ 350 HB181000150
Spheroidal graphite and malleable iron≤ 350 HB181000150
Non-ferrous metals
Aluminium≤ 450 N/mm²231200190
Aluminium alloys≤ 450 N/mm²231200190
Low-alloy copper≤ 400 N/mm²181000150
Short-chipping brass≤ 850 N/mm²231200190
Long-chipping brass≤ 850 N/mm²231200190
Plastics
Thermosetting plastics 181000150
Thermoplastic plastics 181000150
Key
vc = cutting speed [m/min]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications