HSCo stepped spot weld drill bit
HSCo stepped spot-weld drill bit
DRL-SPTWELD-HSCO-D10/7,5MM
Art.-no. 07100010
EAN 4038898512004
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The step on the drill tip acts as a drill stop and indicates the precise drilling depth to the user
This prevents the user from accidentally drilling through into the second sheet of material
If the user notices that the step is only touching the material on one side, this means that drilling is being performed at an angle
Faster spot-drilling due to the thinned transverse cutting edge
Fast, precise drilling out of spot welds during vehicle bodywork repairs
No centre-punching necessary
Fixed centring tip
Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- Not for use in pneumatic machines (e.g. Vario drill, Spitznagel etc.)
- Do not use in drills with an impact chuck or spindles
Datasheets(X)
- For drilling thin-walled workpieces made of sheet steel <= 850 N/mm2, brass sheeting, aluminium sheeting, zinc sheeting, copper sheeting and plastic panels
- Suitable for use in drills with 3-jaw chuck
- Ensure a max. rotation speed of 850 rpm is maintained
- Use coolants and lubricants if possible
![]() | |
Quality | Würth-Standard |
Cutting material | HSCo |
Surface | Plain |
Suitable for tensile strength up to | 850 N/mm² |
Diameter of stop | 10 mm |
Length | 88 mm |
Shank diameter | 10 mm |
Shank style | Cylindrical |
Type | Specialist with step on the drill tip |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
