Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSCo SMART STEP combination screw tap

Combination screw tap HSCo SMART STEP
MATAP-COMBI-HSCO-SMARTSTEP-M6
ZEBRA SMART STEP

Art.-no. 0658580600
EAN 4065746562270
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
Premium combination screw tap with SMART STEP technology for precise drilling, thread cutting and countersinking/deburring in just one operation, now also for thicker workpieces with a material thickness of up to 2xD and for almost all materials.

3 in 1: drilling, thread cutting and countersinking/deburring in one work step


No tool change required, saving time and costs



SMART STEP technology


  • Work up to 100 % faster than with conventional combination screw taps

  • Optimal centring even when working on curved surfaces

  • High-precision, circular drilling as ideal preparation for the quality of subsequent thread cutting

  • Effortless drilling


The premium combination screw tap is suitable for thicker workpieces in addition to machining sheet metals


Enables double the depth of drilling, thread cutting and countersinking/deburring compared to conventional combination screw taps (2xD instead of 1xD)



The premium combination screw tap is suitable for almost all materials


SMART STEP technology and HSCo cutting material



Significantly longer service life compared to conventional combination screw taps


SMART STEP technology and HSCo cutting material



True-to-the-gauge through hole thread according to ISO 2 (6H)



Newly developed shank generation with a combination of 3-flat and straight shank with square drive


The 3-flat shank prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze



Available exclusively from Würth

Notice
  • Only suitable for through hole threads

  • Countersinks in accordance with DIN 74-1 for countersunk head screws (in accordance with DIN 7991) are not possible.

  • For use in cordless drill drivers as well as on hand-held, pillar and upright drills.

  • Sufficient coolant and lubricant must be added.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for through holes in non-ferrous metals, such as aluminium and brass, and plastics with a material thickness of up to 2xD, for both hand-held and stationary use.

  • Suitable for machining steel materials up to 1,000 N/mm² and cast metal with a material thickness of up to 2xD in stationary use; for material thicknesses of up to 1.5xD in hand-held use.

  • Suitable for machining stainless steels and titanium with a material thickness of up to 1xD in stationary use.
Instructions
  • After the drilling process, it is essential to significantly reduce the rotation speed for thread cutting and countersinking/deburring.

  • Sufficient coolant and lubricant must be used.

  • Be sure to work in a straight line. Avoid tilting at all costs: Risk of tool breakage!

  • Before reversing the combination screw tap, make sure to remove all threads of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.

Thread type x nominal diameter

M6

Thread type

Metric thread

Material to be processed

Steel
Cast metal
Stainless steel
Titanium
Non-ferrous metal

Hole type

Clearance hole ≤ 2xD

Quality

ZEBRA-Premium

Suitable for machine type

Cordless screwdrivers
Drill
Pedestal drilling machine

Pitch

1 mm

Length

89 mm

Shank diameter

8 mm

Size of square

6.2 mm

Cutting material

HSCo

Surface

Vaporised

Shank style

Combination of 3-face and cylinder shank with square drive

Tolerance of screw taps

ISO 2 (6H)

Service life (points system)

4 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Cutting behaviour (points system)

4 of 4 points

Chip formation (points system)

4 of 4 points

Suitable for tensile strength up to

1200 N/mm²

Material of sub-group

General structural steels
Non-alloyed tempering steels
Alloyed tempering steels
Nitriding steels
Tool steels
High-speed steels
Cast iron
Ductile iron
Malleable cast iron
White cast iron
Stainless steels, sulphurated
Stainless steels, austenitic
Stainless steels, martensitic
Titanium
Titanium alloys
Special alloys
Hardox
Spring steels
Aluminium
Aluminium alloys
Aluminium wrought alloys
Aluminium casting alloys (<10% silicon)
Copper, low-alloyed
Brass, long-chipping
Bronze, long-chipping
Plastics, thermoset
Plastics, thermoplastic

Cutting values
For M3-M5
Material designationTensile strengthMachining M3M4M5
vcnfnfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²Threads575307430,503985570,703184450,80
Drills1523159224410,015119418310,01795514640,02
Unalloyed quenched and tempered steels≤ 850 N/mm²Threads575307430,503985570,703184450,80
Drills1523159224410,015119418310,01795514640,02
≤ 1,000 N/mm²Threads353185300,502383980,701913180,80
Drills1220127321230,01295515920,01576412730,017
Low-alloy quenched and tempered steels≤ 850 N/mm²Threads575307430,503985570,703184450,80
Drills1523159224410,015119418310,01795514640,02
≤ 1,000 N/mm²Threads353185300,502383980,701913180,80
Drills1220127321230,01295515920,01576412730,017
Alloyed quenched and tempered steels≤ 1,200 N/mm²Threads232123180,501592380,701271910,80
Drills81384913800,01263610350,0155098280,017
Nitriding steels≤ 1,200 N/mm²Threads232123180,501592380,701271910,80
Drills81384913800,01263610350,0155098280,017
Tool steels≤ 1,200 N/mm²Threads232123180,501592380,701271910,80
Drills81384913800,01263610350,0155098280,017
High-speed steels≤ 1,200 N/mm²Threads232123180,501592380,701271910,80
Drills81384913800,01263610350,0155098280,017
Stainless steels
Stainless steels≤ 1,200 N/mm²Threads1,521592120,501191590,70951270,80
Drills696369550,0124777160,0143825730,016
Titanium and titanium alloys≤ 850 N/mm²Threads0,81,5841590,50631190,7050950,80
Drills353185300,0152383980,0171913180,019
Special alloys≤ 1,200 N/mm²Threads0,71,3741380,50551030,7044820,80
Drills242124240,0151593180,0171272540,019
Cast metals
Cast iron≤ 300 HBThreads575307430,503985570,703184450,80
Drills1220127321230,01295515920,01576412730,017
Spheroidal graphite and malleable iron≤ 350 HBThreads353185300,502383980,701913180,80
Drills1016106116980,01279612730,01563610190,017
Non-ferrous metals
Aluminium≤ 450 N/mm²Threads797439550,505577160,704455730,80
Drills1825191026530,015143319900,017114615920,02
Aluminium alloys≤ 450 N/mm²Threads686368490,504776360,703825090,80
Drills1623169824410,015127318310,017101914640,02
Wrought aluminium alloys ≤ 400 N/mm²Threads686368490,504776360,703825090,80
Drills1623169824410,015127318310,017101914640,02
Cast aluminium alloys ≤ 10% Si≤ 600 N/mm²Threads575307430,503985570,703184450,80
Drills1523159224410,015119418310,01795514640,02
Low-alloy copper≤ 400 N/mm²Threads797439550,505577160,704455730,80
Drills1825191026530,015143319900,017114615920,02
Long-chipping brass≤ 600 N/mm²Threads686368490,504776360,703825090,80
Drills1723180024400,015135318310,017108214640,02
Bronze, long-chipping≤ 850 N/mm²Threads464246360,503184770,702543820,80
Drills1521159222290,012119416710,01595513370,017
Plastics
Plastics, thermosetting Threads797439550,505577160,704455730,80
Drills1827191028660,015143321490,017114617190,02
Plastics, thermoplastic Threads797439550,505577160,704455730,80
Drills1826191027600,015143320700,017114616560,02
Cutting values
For M6 - M8
Material designationTensile strengthMachining M6M8
vcnfnf
fromtofromto fromto
Steels
General structural steels≤ 850 N/mm²Threads572653711,001992781,25
Drills152379612200,0225979150,025
Unalloyed quenched and tempered steels≤ 850 N/mm²Threads572653711,001992781,25
Drills152379612200,0225979150,025
≤ 1,000 N/mm²Threads351592651,001191991,25
Drills122063610610,0194777960,022
Low-alloy quenched and tempered steels≤ 850 N/mm²Threads572653711,001992781,25
Drills152379612200,0225979150,025
≤ 1,000 N/mm²Threads351592651,001191991,25
Drills122063610610,0194777960,022
Alloyed quenched and tempered steels≤ 1,200 N/mm²Threads231061591,00791191,25
Drills8134246900,0193185170,022
Nitriding steels≤ 1,200 N/mm²Threads231061591,00791191,25
Drills8134246900,0193185170,022
Tool steels≤ 1,200 N/mm²Threads231061591,00791191,25
Drills8134246900,0193185170,022
High-speed steels≤ 1,200 N/mm²Threads231061591,00791191,25
Drills8134246900,0193185170,022
Stainless steels
Stainless steels≤ 1,200 N/mm²Threads1,52791061,0059791,25
Drills693184770,022383580,25
Titanium and titanium alloys≤ 850 N/mm²Threads0,81,542791,0031591,25
Drills351592650,0211191990,023
Special alloys≤ 1,200 N/mm²Threads0,71,337691,0027511,25
Drills241062120,021791590,023
Cast metals
Cast iron≤ 300 HBThreads572653711,001992781,25
Drills122063610610,0194777960,022
Spheroidal graphite and malleable iron≤ 350 HBThreads351592651,001191991,25
Drills10165308490,0193986360,022
Non-ferrous metals
Aluminium≤ 450 N/mm²Threads793714771,002783581,25
Drills182595513260,0227169950,025
Aluminium alloys≤ 450 N/mm²Threads683184241,002383181,25
Drills162384912200,0226369150,025
Wrought aluminium alloys ≤ 400 N/mm²Threads683184241,002383181,25
Drills162384912200,0226369150,025
Cast aluminium alloys ≤ 10% Si≤ 600 N/mm²Threads572653711,001992781,25
Drills152379612200,0225979150,025
Low-alloy copper≤ 400 N/mm²Threads793714771,002783581,25
Drills182595513260,0227169950,025
Long-chipping brass≤ 600 N/mm²Threads683184241,002383181,25
Drills172390212200,0226769150,025
Bronze, long-chipping≤ 850 N/mm²Threads462123181,001592381,25
Drills152179611140,0195978350,022
Plastics
Plastics, thermosetting Threads793714771,002783581,25
Drills182795514330,02271610740,025
Plastics, thermoplastic Threads793714771,002783581,25
Drills182695513800,02271610350,025
Cutting values
For M10-M12
Material designationTensile strengthMachining M10M12
vcnfnf
fromtofromto fromto
Steels
General structural steels≤ 850 N/mm²Threads571592221,501321851,75
Drills15234777320,0273986100,027
Unalloyed quenched and tempered steels≤ 850 N/mm²Threads571592221,501321851,75
Drills15234777320,0273986100,027
≤ 1,000 N/mm²Threads35951591,50791321,75
Drills12203826360,0253185300,025
Low-alloy quenched and tempered steels≤ 850 N/mm²Threads571592221,501321851,75
Drills15234777320,0273986100,027
≤ 1,000 N/mm²Threads35951591,50791321,75
Drills12203826360,0253185300,025
Alloyed quenched and tempered steels≤ 1,200 N/mm²Threads2363951,5053791,75
Drills8132544140,0252123450,025
Nitriding steels≤ 1,200 N/mm²Threads2363951,5053791,75
Drills8132544140,0252123450,025
Tool steels≤ 1,200 N/mm²Threads2363951,5053791,75
Drills8132544140,0252123450,025
High-speed steels≤ 1,200 N/mm²Threads2363951,5053791,75
Drills8132544140,0252123450,025
Stainless steels
Stainless steels≤ 1,200 N/mm²Threads1,5248631,5040531,75
Drills691912860,0271592380,03
Titanium and titanium alloys≤ 850 N/mm²Threads0,81,525471,5021391,75
Drills35951590,025791320,025
Special alloys≤ 1,200 N/mm²Threads0,71,322411,5018341,75
Drills24631270,025531060,025
Cast metals
Cast iron≤ 300 HBThreads571592221,501321851,75
Drills12203826360,0253185300,025
Spheroidal graphite and malleable iron≤ 350 HBThreads35951591,50791321,75
Drills10163185090,0252654240,025
Non-ferrous metals
Aluminium≤ 450 N/mm²Threads792222861,501852381,75
Drills18255737960,0274776630,027
Aluminium alloys≤ 450 N/mm²Threads681912541,501592121,75
Drills16235097320,0274246100,027
Wrought aluminium alloys ≤ 400 N/mm²Threads681912541,501592121,75
Drills16235097320,0274246100,027
Cast aluminium alloys ≤ 10% Si≤ 600 N/mm²Threads571592221,501321851,75
Drills15234777320,0273986100,027
Low-alloy copper≤ 400 N/mm²Threads792222861,501852381,75
Drills18255737960,0274776630,027
Long-chipping brass≤ 600 N/mm²Threads681912541,501592121,75
Drills17235417320,0274516100,027
Bronze, long-chipping≤ 850 N/mm²Threads461271911,501061591,75
Drills15214776680,0253985570,025
Plastics
Plastics, thermosetting Threads792222861,501852381,75
Drills18275738590,0274777160,027
Plastics, thermoplastic Threads792222861,501852381,75
Drills18265738280,0274776900,027
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications