HSCo SMART STEP combination screw tap
Combination screw tap HSCo SMART STEP
MATAP-COMBI-HSCO-SMARTSTEP-M6
ZEBRA SMART STEP
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
3 in 1 - drilling, thread cutting and countersinking/deburring in a single operation
No tool change required, saving time and costs
SMART STEP technology
- Work up to 100 % faster than with conventional combination screw taps
- Optimal centring even when working on curved surfaces
- High-precision, perfectly circular holes provide the perfect foundation for high-quality subsequent thread cutting
- Effortless drilling
In addition to machining sheet metals, the premium combination screw tap is suitable for thicker workpieces
Enables double the depth of drilling, thread cutting and countersinking/deburring compared to conventional combination screw taps (2xD instead of 1xD)
The premium combination screw tap is suitable for almost all materials
SMART STEP technology and HSCo cutting material
Significantly longer service life compared to conventional combination screw taps
SMART STEP technology and HSCo cutting material
True-to-the-gauge through hole thread according to ISO 2 (6H)
Newly developed shank generation with a combination of 3-flat and straight shank with square drive
The 3-flat shank prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Available exclusively from Würth
- Only suitable for through hole threads
- Countersinks in accordance with DIN 74-1 for countersunk head screws (in accordance with DIN 7991) are not possible.
- For use in cordless drill drivers as well as on hand-held, pillar and upright drills.
- Sufficient coolant and lubricant must be added.
- Suitable for through holes in non-ferrous metals, such as aluminium and brass, and plastics with a material thickness of up to 2xD, for both hand-held and stationary use.
- Suitable for machining steel materials up to 1,000 N/mm² and cast metal with a material thickness of up to 2xD in stationary use; for material thicknesses of up to 1.5xD in hand-held use.
- Suitable for machining stainless steels and titanium with a material thickness of up to 1xD in stationary use.
- After the drilling process, it is essential to significantly reduce the rotation speed for thread cutting and countersinking/deburring.
- Sufficient coolant and lubricant must be used.
- Be sure to work in a straight line. Avoid tilting at all costs: Risk of tool breakage!
- Before reversing the combination screw tap, make sure to remove all threads of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Thread type x nominal diameter | M6 |
Thread type | Metric thread |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Non-ferrous metal |
Hole type | Clearance hole ≤ 2xD |
Quality | ZEBRA-Premium |
Suitable for machine type | Cordless screwdrivers, Drill, Pedestal drilling machine |
Pitch | 1.0 mm |
Length | 89 mm |
Shank diameter | 8.0 mm |
Size of square | 6.2 mm |
Cutting material | HSCo |
Surface | Vaporised |
Shank style | Combination of 3-face and cylinder shank with square drive |
Tolerance of screw taps | ISO 2 (6H) |
Service life (points system) | 4 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Cutting behaviour (points system) | 4 of 4 points |
Chip formation (points system) | 4 of 4 points |
Suitable for tensile strength up to | 1200 N/mm² |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values | |||||||||||||
For M3-M5 | |||||||||||||
Material designation | Tensile strength | Machining | M3 | M4 | M5 | ||||||||
vc | n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | ||||||
Steels | |||||||||||||
General structural steels | ≤ 850 N/mm² | Threads | 5 | 7 | 530 | 743 | 0,50 | 398 | 557 | 0,70 | 318 | 445 | 0,80 |
Drills | 15 | 23 | 1592 | 2441 | 0,015 | 1194 | 1831 | 0,017 | 955 | 1464 | 0,02 | ||
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | Threads | 5 | 7 | 530 | 743 | 0,50 | 398 | 557 | 0,70 | 318 | 445 | 0,80 |
Drills | 15 | 23 | 1592 | 2441 | 0,015 | 1194 | 1831 | 0,017 | 955 | 1464 | 0,02 | ||
≤ 1,000 N/mm² | Threads | 3 | 5 | 318 | 530 | 0,50 | 238 | 398 | 0,70 | 191 | 318 | 0,80 | |
Drills | 12 | 20 | 1273 | 2123 | 0,012 | 955 | 1592 | 0,015 | 764 | 1273 | 0,017 | ||
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | Threads | 5 | 7 | 530 | 743 | 0,50 | 398 | 557 | 0,70 | 318 | 445 | 0,80 |
Drills | 15 | 23 | 1592 | 2441 | 0,015 | 1194 | 1831 | 0,017 | 955 | 1464 | 0,02 | ||
≤ 1,000 N/mm² | Threads | 3 | 5 | 318 | 530 | 0,50 | 238 | 398 | 0,70 | 191 | 318 | 0,80 | |
Drills | 12 | 20 | 1273 | 2123 | 0,012 | 955 | 1592 | 0,015 | 764 | 1273 | 0,017 | ||
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 212 | 318 | 0,50 | 159 | 238 | 0,70 | 127 | 191 | 0,80 |
Drills | 8 | 13 | 849 | 1380 | 0,012 | 636 | 1035 | 0,015 | 509 | 828 | 0,017 | ||
Nitriding steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 212 | 318 | 0,50 | 159 | 238 | 0,70 | 127 | 191 | 0,80 |
Drills | 8 | 13 | 849 | 1380 | 0,012 | 636 | 1035 | 0,015 | 509 | 828 | 0,017 | ||
Tool steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 212 | 318 | 0,50 | 159 | 238 | 0,70 | 127 | 191 | 0,80 |
Drills | 8 | 13 | 849 | 1380 | 0,012 | 636 | 1035 | 0,015 | 509 | 828 | 0,017 | ||
High-speed steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 212 | 318 | 0,50 | 159 | 238 | 0,70 | 127 | 191 | 0,80 |
Drills | 8 | 13 | 849 | 1380 | 0,012 | 636 | 1035 | 0,015 | 509 | 828 | 0,017 | ||
Stainless steels | |||||||||||||
Stainless steels | ≤ 1,200 N/mm² | Threads | 1,5 | 2 | 159 | 212 | 0,50 | 119 | 159 | 0,70 | 95 | 127 | 0,80 |
Drills | 6 | 9 | 636 | 955 | 0,012 | 477 | 716 | 0,014 | 382 | 573 | 0,016 | ||
Titanium and titanium alloys | ≤ 850 N/mm² | Threads | 0,8 | 1,5 | 84 | 159 | 0,50 | 63 | 119 | 0,70 | 50 | 95 | 0,80 |
Drills | 3 | 5 | 318 | 530 | 0,015 | 238 | 398 | 0,017 | 191 | 318 | 0,019 | ||
Special alloys | ≤ 1,200 N/mm² | Threads | 0,7 | 1,3 | 74 | 138 | 0,50 | 55 | 103 | 0,70 | 44 | 82 | 0,80 |
Drills | 2 | 4 | 212 | 424 | 0,015 | 159 | 318 | 0,017 | 127 | 254 | 0,019 | ||
Cast metals | |||||||||||||
Cast iron | ≤ 300 HB | Threads | 5 | 7 | 530 | 743 | 0,50 | 398 | 557 | 0,70 | 318 | 445 | 0,80 |
Drills | 12 | 20 | 1273 | 2123 | 0,012 | 955 | 1592 | 0,015 | 764 | 1273 | 0,017 | ||
Spheroidal graphite and malleable iron | ≤ 350 HB | Threads | 3 | 5 | 318 | 530 | 0,50 | 238 | 398 | 0,70 | 191 | 318 | 0,80 |
Drills | 10 | 16 | 1061 | 1698 | 0,012 | 796 | 1273 | 0,015 | 636 | 1019 | 0,017 | ||
Non-ferrous metals | |||||||||||||
Aluminium | ≤ 450 N/mm² | Threads | 7 | 9 | 743 | 955 | 0,50 | 557 | 716 | 0,70 | 445 | 573 | 0,80 |
Drills | 18 | 25 | 1910 | 2653 | 0,015 | 1433 | 1990 | 0,017 | 1146 | 1592 | 0,02 | ||
Aluminium alloys | ≤ 450 N/mm² | Threads | 6 | 8 | 636 | 849 | 0,50 | 477 | 636 | 0,70 | 382 | 509 | 0,80 |
Drills | 16 | 23 | 1698 | 2441 | 0,015 | 1273 | 1831 | 0,017 | 1019 | 1464 | 0,02 | ||
Wrought aluminium alloys | ≤ 400 N/mm² | Threads | 6 | 8 | 636 | 849 | 0,50 | 477 | 636 | 0,70 | 382 | 509 | 0,80 |
Drills | 16 | 23 | 1698 | 2441 | 0,015 | 1273 | 1831 | 0,017 | 1019 | 1464 | 0,02 | ||
Cast aluminium alloys ≤ 10% Si | ≤ 600 N/mm² | Threads | 5 | 7 | 530 | 743 | 0,50 | 398 | 557 | 0,70 | 318 | 445 | 0,80 |
Drills | 15 | 23 | 1592 | 2441 | 0,015 | 1194 | 1831 | 0,017 | 955 | 1464 | 0,02 | ||
Low-alloy copper | ≤ 400 N/mm² | Threads | 7 | 9 | 743 | 955 | 0,50 | 557 | 716 | 0,70 | 445 | 573 | 0,80 |
Drills | 18 | 25 | 1910 | 2653 | 0,015 | 1433 | 1990 | 0,017 | 1146 | 1592 | 0,02 | ||
Long-chipping brass | ≤ 600 N/mm² | Threads | 6 | 8 | 636 | 849 | 0,50 | 477 | 636 | 0,70 | 382 | 509 | 0,80 |
Drills | 17 | 23 | 1800 | 2440 | 0,015 | 1353 | 1831 | 0,017 | 1082 | 1464 | 0,02 | ||
Bronze, long-chipping | ≤ 850 N/mm² | Threads | 4 | 6 | 424 | 636 | 0,50 | 318 | 477 | 0,70 | 254 | 382 | 0,80 |
Drills | 15 | 21 | 1592 | 2229 | 0,012 | 1194 | 1671 | 0,015 | 955 | 1337 | 0,017 | ||
Plastics | |||||||||||||
Plastics, thermosetting | Threads | 7 | 9 | 743 | 955 | 0,50 | 557 | 716 | 0,70 | 445 | 573 | 0,80 | |
Drills | 18 | 27 | 1910 | 2866 | 0,015 | 1433 | 2149 | 0,017 | 1146 | 1719 | 0,02 | ||
Plastics, thermoplastic | Threads | 7 | 9 | 743 | 955 | 0,50 | 557 | 716 | 0,70 | 445 | 573 | 0,80 | |
Drills | 18 | 26 | 1910 | 2760 | 0,015 | 1433 | 2070 | 0,017 | 1146 | 1656 | 0,02 |
Cutting values | ||||||||||
For M10-M12 | ||||||||||
Material designation | Tensile strength | Machining | M10 | M12 | ||||||
vc | n | f | n | f | ||||||
from | to | from | to | from | to | |||||
Steels | ||||||||||
General structural steels | ≤ 850 N/mm² | Threads | 5 | 7 | 159 | 222 | 1,50 | 132 | 185 | 1,75 |
Drills | 15 | 23 | 477 | 732 | 0,027 | 398 | 610 | 0,027 | ||
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | Threads | 5 | 7 | 159 | 222 | 1,50 | 132 | 185 | 1,75 |
Drills | 15 | 23 | 477 | 732 | 0,027 | 398 | 610 | 0,027 | ||
≤ 1,000 N/mm² | Threads | 3 | 5 | 95 | 159 | 1,50 | 79 | 132 | 1,75 | |
Drills | 12 | 20 | 382 | 636 | 0,025 | 318 | 530 | 0,025 | ||
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | Threads | 5 | 7 | 159 | 222 | 1,50 | 132 | 185 | 1,75 |
Drills | 15 | 23 | 477 | 732 | 0,027 | 398 | 610 | 0,027 | ||
≤ 1,000 N/mm² | Threads | 3 | 5 | 95 | 159 | 1,50 | 79 | 132 | 1,75 | |
Drills | 12 | 20 | 382 | 636 | 0,025 | 318 | 530 | 0,025 | ||
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 63 | 95 | 1,50 | 53 | 79 | 1,75 |
Drills | 8 | 13 | 254 | 414 | 0,025 | 212 | 345 | 0,025 | ||
Nitriding steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 63 | 95 | 1,50 | 53 | 79 | 1,75 |
Drills | 8 | 13 | 254 | 414 | 0,025 | 212 | 345 | 0,025 | ||
Tool steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 63 | 95 | 1,50 | 53 | 79 | 1,75 |
Drills | 8 | 13 | 254 | 414 | 0,025 | 212 | 345 | 0,025 | ||
High-speed steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 63 | 95 | 1,50 | 53 | 79 | 1,75 |
Drills | 8 | 13 | 254 | 414 | 0,025 | 212 | 345 | 0,025 | ||
Stainless steels | ||||||||||
Stainless steels | ≤ 1,200 N/mm² | Threads | 1,5 | 2 | 48 | 63 | 1,50 | 40 | 53 | 1,75 |
Drills | 6 | 9 | 191 | 286 | 0,027 | 159 | 238 | 0,03 | ||
Titanium and titanium alloys | ≤ 850 N/mm² | Threads | 0,8 | 1,5 | 25 | 47 | 1,50 | 21 | 39 | 1,75 |
Drills | 3 | 5 | 95 | 159 | 0,025 | 79 | 132 | 0,025 | ||
Special alloys | ≤ 1,200 N/mm² | Threads | 0,7 | 1,3 | 22 | 41 | 1,50 | 18 | 34 | 1,75 |
Drills | 2 | 4 | 63 | 127 | 0,025 | 53 | 106 | 0,025 | ||
Cast metals | ||||||||||
Cast iron | ≤ 300 HB | Threads | 5 | 7 | 159 | 222 | 1,50 | 132 | 185 | 1,75 |
Drills | 12 | 20 | 382 | 636 | 0,025 | 318 | 530 | 0,025 | ||
Spheroidal graphite and malleable iron | ≤ 350 HB | Threads | 3 | 5 | 95 | 159 | 1,50 | 79 | 132 | 1,75 |
Drills | 10 | 16 | 318 | 509 | 0,025 | 265 | 424 | 0,025 | ||
Non-ferrous metals | ||||||||||
Aluminium | ≤ 450 N/mm² | Threads | 7 | 9 | 222 | 286 | 1,50 | 185 | 238 | 1,75 |
Drills | 18 | 25 | 573 | 796 | 0,027 | 477 | 663 | 0,027 | ||
Aluminium alloys | ≤ 450 N/mm² | Threads | 6 | 8 | 191 | 254 | 1,50 | 159 | 212 | 1,75 |
Drills | 16 | 23 | 509 | 732 | 0,027 | 424 | 610 | 0,027 | ||
Wrought aluminium alloys | ≤ 400 N/mm² | Threads | 6 | 8 | 191 | 254 | 1,50 | 159 | 212 | 1,75 |
Drills | 16 | 23 | 509 | 732 | 0,027 | 424 | 610 | 0,027 | ||
Cast aluminium alloys ≤ 10% Si | ≤ 600 N/mm² | Threads | 5 | 7 | 159 | 222 | 1,50 | 132 | 185 | 1,75 |
Drills | 15 | 23 | 477 | 732 | 0,027 | 398 | 610 | 0,027 | ||
Low-alloy copper | ≤ 400 N/mm² | Threads | 7 | 9 | 222 | 286 | 1,50 | 185 | 238 | 1,75 |
Drills | 18 | 25 | 573 | 796 | 0,027 | 477 | 663 | 0,027 | ||
Long-chipping brass | ≤ 600 N/mm² | Threads | 6 | 8 | 191 | 254 | 1,50 | 159 | 212 | 1,75 |
Drills | 17 | 23 | 541 | 732 | 0,027 | 451 | 610 | 0,027 | ||
Bronze, long-chipping | ≤ 850 N/mm² | Threads | 4 | 6 | 127 | 191 | 1,50 | 106 | 159 | 1,75 |
Drills | 15 | 21 | 477 | 668 | 0,025 | 398 | 557 | 0,025 | ||
Plastics | ||||||||||
Plastics, thermosetting | Threads | 7 | 9 | 222 | 286 | 1,50 | 185 | 238 | 1,75 | |
Drills | 18 | 27 | 573 | 859 | 0,027 | 477 | 716 | 0,027 | ||
Plastics, thermoplastic | Threads | 7 | 9 | 222 | 286 | 1,50 | 185 | 238 | 1,75 | |
Drills | 18 | 26 | 573 | 828 | 0,027 | 477 | 690 | 0,027 |
Cutting values | ||||||||||
For M6 - M8 | ||||||||||
Material designation | Tensile strength | Machining | M6 | M8 | ||||||
vc | n | f | n | f | ||||||
from | to | from | to | from | to | |||||
Steels | ||||||||||
General structural steels | ≤ 850 N/mm² | Threads | 5 | 7 | 265 | 371 | 1,00 | 199 | 278 | 1,25 |
Drills | 15 | 23 | 796 | 1220 | 0,022 | 597 | 915 | 0,025 | ||
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | Threads | 5 | 7 | 265 | 371 | 1,00 | 199 | 278 | 1,25 |
Drills | 15 | 23 | 796 | 1220 | 0,022 | 597 | 915 | 0,025 | ||
≤ 1,000 N/mm² | Threads | 3 | 5 | 159 | 265 | 1,00 | 119 | 199 | 1,25 | |
Drills | 12 | 20 | 636 | 1061 | 0,019 | 477 | 796 | 0,022 | ||
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | Threads | 5 | 7 | 265 | 371 | 1,00 | 199 | 278 | 1,25 |
Drills | 15 | 23 | 796 | 1220 | 0,022 | 597 | 915 | 0,025 | ||
≤ 1,000 N/mm² | Threads | 3 | 5 | 159 | 265 | 1,00 | 119 | 199 | 1,25 | |
Drills | 12 | 20 | 636 | 1061 | 0,019 | 477 | 796 | 0,022 | ||
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 106 | 159 | 1,00 | 79 | 119 | 1,25 |
Drills | 8 | 13 | 424 | 690 | 0,019 | 318 | 517 | 0,022 | ||
Nitriding steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 106 | 159 | 1,00 | 79 | 119 | 1,25 |
Drills | 8 | 13 | 424 | 690 | 0,019 | 318 | 517 | 0,022 | ||
Tool steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 106 | 159 | 1,00 | 79 | 119 | 1,25 |
Drills | 8 | 13 | 424 | 690 | 0,019 | 318 | 517 | 0,022 | ||
High-speed steels | ≤ 1,200 N/mm² | Threads | 2 | 3 | 106 | 159 | 1,00 | 79 | 119 | 1,25 |
Drills | 8 | 13 | 424 | 690 | 0,019 | 318 | 517 | 0,022 | ||
Stainless steels | ||||||||||
Stainless steels | ≤ 1,200 N/mm² | Threads | 1,5 | 2 | 79 | 106 | 1,00 | 59 | 79 | 1,25 |
Drills | 6 | 9 | 318 | 477 | 0,02 | 238 | 358 | 0,25 | ||
Titanium and titanium alloys | ≤ 850 N/mm² | Threads | 0,8 | 1,5 | 42 | 79 | 1,00 | 31 | 59 | 1,25 |
Drills | 3 | 5 | 159 | 265 | 0,021 | 119 | 199 | 0,023 | ||
Special alloys | ≤ 1,200 N/mm² | Threads | 0,7 | 1,3 | 37 | 69 | 1,00 | 27 | 51 | 1,25 |
Drills | 2 | 4 | 106 | 212 | 0,021 | 79 | 159 | 0,023 | ||
Cast metals | ||||||||||
Cast iron | ≤ 300 HB | Threads | 5 | 7 | 265 | 371 | 1,00 | 199 | 278 | 1,25 |
Drills | 12 | 20 | 636 | 1061 | 0,019 | 477 | 796 | 0,022 | ||
Spheroidal graphite and malleable iron | ≤ 350 HB | Threads | 3 | 5 | 159 | 265 | 1,00 | 119 | 199 | 1,25 |
Drills | 10 | 16 | 530 | 849 | 0,019 | 398 | 636 | 0,022 | ||
Non-ferrous metals | ||||||||||
Aluminium | ≤ 450 N/mm² | Threads | 7 | 9 | 371 | 477 | 1,00 | 278 | 358 | 1,25 |
Drills | 18 | 25 | 955 | 1326 | 0,022 | 716 | 995 | 0,025 | ||
Aluminium alloys | ≤ 450 N/mm² | Threads | 6 | 8 | 318 | 424 | 1,00 | 238 | 318 | 1,25 |
Drills | 16 | 23 | 849 | 1220 | 0,022 | 636 | 915 | 0,025 | ||
Wrought aluminium alloys | ≤ 400 N/mm² | Threads | 6 | 8 | 318 | 424 | 1,00 | 238 | 318 | 1,25 |
Drills | 16 | 23 | 849 | 1220 | 0,022 | 636 | 915 | 0,025 | ||
Cast aluminium alloys ≤ 10% Si | ≤ 600 N/mm² | Threads | 5 | 7 | 265 | 371 | 1,00 | 199 | 278 | 1,25 |
Drills | 15 | 23 | 796 | 1220 | 0,022 | 597 | 915 | 0,025 | ||
Low-alloy copper | ≤ 400 N/mm² | Threads | 7 | 9 | 371 | 477 | 1,00 | 278 | 358 | 1,25 |
Drills | 18 | 25 | 955 | 1326 | 0,022 | 716 | 995 | 0,025 | ||
Long-chipping brass | ≤ 600 N/mm² | Threads | 6 | 8 | 318 | 424 | 1,00 | 238 | 318 | 1,25 |
Drills | 17 | 23 | 902 | 1220 | 0,022 | 676 | 915 | 0,025 | ||
Bronze, long-chipping | ≤ 850 N/mm² | Threads | 4 | 6 | 212 | 318 | 1,00 | 159 | 238 | 1,25 |
Drills | 15 | 21 | 796 | 1114 | 0,019 | 597 | 835 | 0,022 | ||
Plastics | ||||||||||
Plastics, thermosetting | Threads | 7 | 9 | 371 | 477 | 1,00 | 278 | 358 | 1,25 | |
Drills | 18 | 27 | 955 | 1433 | 0,022 | 716 | 1074 | 0,025 | ||
Plastics, thermoplastic | Threads | 7 | 9 | 371 | 477 | 1,00 | 278 | 358 | 1,25 | |
Drills | 18 | 26 | 955 | 1380 | 0,022 | 716 | 1035 | 0,025 |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!