Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSCo Multi Performance combination tap

Combi screw tap, HSCo, Multi Performance
MATAP-COMBI-HSCO-MULTI-PERFORMANCE-M3

Art.-no. 0658500300

EAN 4062856142521

-,--
price per selected packing unit
| Individual prices for customers after login
HSCo Multi Performance combination tap

Art.-no. 0658500300

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium combination screw tap for precise drilling, thread cutting and countersinking/deburring in just one operation, now also for thicker workpieces with a material thickness of up to 2xD and for almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.

3 in 1 - Drilling, thread cutting and countersinking/deburring in just one operation


No tool change required, saves time and costs



The first combination screw tap, which is suitable for thicker workpieces in addition to sheet metal machining


Enables double-depth drilling, thread cutting and countersinking/deburring compared to conventional combination screw taps (2xD instead of 1xD)



The first combination screw tap that is not limited to use in materials up to 600 N/mm² strength, but suitable for almost all materials


Newly developed tool geometry and HSCo cutting material



Significantly longer service life compared to conventional combination screw taps


Newly developed tool geometry and HSCo cutting material



Very fast, precise work


Twist drill with speed geometry



Optimal centring when working on curved surfaces


Twist drill with 135° tip angle and optimised cross thinning



Newly developed shaft generation with a combination of polygon and straight shank with square drive


The polygon shaft prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Available exclusively from Würth

Notice
  • Countersinks according to DIN74-1 for countersunk head screws (according to DIN 7991) are not possible.

  • For use in cordless drill drivers as well as on hand-held, pillar and upright drills.

  • Sufficient coolant and lubricant must be added.

  • For tool/material assignments, see the overview tables.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

After the drilling process, it is essential to drastically reduce the rotation speed for thread cutting and countersinking/deburring. The recommended cutting values, depending on the material and tool diameter, can be found in the cutting values overview included in the online shop.

Thread type x nominal diameter

M3

Thread type

Metric thread

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Non-ferrous metal

Hole type

Clearance hole ≤ 2xD

Quality

ZEBRA-Premium

Suitable for machine type

Cordless screwdrivers, Drill, Pedestal drilling machine

Pitch

0.5 mm

Length

62 mm

Shank diameter

4.5 mm

Angle of the tip

135 Degree

Size of square

3.4 mm

Cutting material

HSCo

Surface

Vaporised

Shank style

Combination of polygonal and cylinder shank with square drive

Tolerance of screw taps

ISO 2 (6H)

Service life (points system)

4 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Cutting behaviour (points system)

4 of 4 points

Chip formation (points system)

4 of 4 points

Suitable for tensile strength up to

1200 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information