Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSCo Multi Longlife machine tap for through holes DIN 371/376

Machine tap, HSCo, Multi Longlife type B
MATAP-THRGHO-HSCO-MULTI-LONGLIFE-M8
ZEBRA

Art.-no. 0658740800
EAN 4062856142361
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
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.

Outstanding performance and cost-effectiveness


  • Up to 12x longer service life and up to 150 % faster cutting speed compared to conventional uncoated machine taps

  • Up to 9x longer service life and up to 50 % faster cutting speed compared to conventional machine taps with TiN coating

  • Excellent chip removal, prevents chip accumulation


Magma multi-layer coating


  • Multi-layer design ensures reduced friction values, low adhesion tendency and optimal chip removal

  • Extremely high temperature resistance up to 800 °C

  • Very high coating hardness of 3,000 HV


Optimal adhesion of the coating and reduced risk of chipping on the tool


The extra homogeneous cutting edge rounding ensures high process reliability and even longer service life compared to conventional machine taps.



Can be used reliably in almost all materials


Newly developed tool geometry with reduced rake angle as well as optimised clearance angle and microgeometry



X allowance for longer service life and increased process reliability



Ideal for demanding machining and series production with a high number of threads



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice
  • When thread cutting, sufficient coolant and lubricant must be added

  • For the machine tap/material assignments, see the overview tables
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.

Thread type

Metric thread

Material to be processed

Steel
Cast metal
Stainless steel
Titanium
Special alloy
Hard and tough material
Non-ferrous metal

Hole type

Clearance hole ≤ 3xD

Suitable for machine type

Pedestal drilling machine
Milling/drill center

Quality

ZEBRA-Premium

Thread type x nominal diameter

M8

Pitch

1.25 mm

Length

90 mm

Shank diameter

8 mm

Size of square

6.2 mm

DIN

371

Cutting material

HSCo

Surface

Magma multilayer coating

Form

B

Core hole diameter

6.8 mm

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Suitable for tensile strength up to

1200 N/mm²

Service life (points system)

4 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Cutting behaviour (points system)

4 of 4 points

Chip formation (points system)

4 of 4 points

Material of sub-group

General structural steels
Non-alloyed tempering steels
Alloyed tempering steels
Nitriding steels
Tool steels
High-speed steels
Cast iron
Ductile iron
Malleable cast iron
White cast iron
Stainless steels, sulphurated
Stainless steels, austenitic
Stainless steels, martensitic
Titanium
Titanium alloys
Special alloys
Hardox
Spring steels
Aluminium
Aluminium alloys
Aluminium wrought alloys
Aluminium casting alloys (<10% silicon)
Copper, low-alloyed
Brass, long-chipping
Bronze, long-chipping
Plastics, thermoset
Plastics, thermoplastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
Cut+Cool cooling lubricant Ultra HD

CLLUB-(CUT-COOL-ULTRA-HD)-5LTR

Partly synthetic high-performance cooling lubricant. Particularly suitable for materials that are difficult to machine.
x 1 pcs
Cut+Cool cooling lubricant Ultra HD

CLLUB-(CUT-COOL-ULTRA-HD)-20LTR

Partly synthetic high-performance cooling lubricant. Particularly suitable for materials that are difficult to machine.