HSCo Multi Longlife machine tap for blind holes DIN 371/376
Machine tap HSCo, Multi Longlife type C
MATAP-BLIHO-HSCO-MULTI-LONGLIFE-M3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Outstanding performance and cost-effectiveness
- Up to 12x longer service life and up to 150 % faster cutting speed compared to conventional uncoated machine taps
- Up to 9x longer service life and up to 50 % faster cutting speed compared to conventional machine taps with TiN coating
- Excellent chip removal, prevents chip accumulation
Magma multi-layer coating
- Multi-layer design ensures reduced friction values, low adhesion tendency and optimal chip removal
- Extremely high temperature resistance up to 800 °C
- Very high coating hardness of 3,000 HV
Optimal adhesion of the coating and reduced risk of tool breakout
The extra homogeneous cutting edge rounding ensures high process reliability and even longer service life compared to conventional machine taps.
Can be used reliably in almost all materials
Newly developed tool geometry with reduced rake angle as well as optimised clearance angle and microgeometry
X allowance for longer service life and increased process reliability
Ideal for demanding machining and series production with a high number of threads
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- When thread cutting, sufficient coolant and lubricant must be added
- For the machine tap/material assignments, see the overview tables
Datasheets(X)
Thread type | Metric thread |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal |
Hole type | Blind hole ≤ 2.5xD |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M3 |
Pitch | 0.5 mm |
Length | 56 mm |
Shank diameter | 3.5 mm |
Size of square | 2.7 mm |
DIN | 371 |
Cutting material | HSCo |
Surface | Magma multilayer coating |
Form | C |
Core hole diameter | 2.5 mm |
Twist angle | 45° (right) |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Suitable for tensile strength up to | 1200 N/mm² |
Service life (points system) | 4 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Cutting behaviour (points system) | 4 of 4 points |
Chip formation (points system) | 4 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic |
| Cutting values for HSCo Longlife machine taps | ||||||||||||
| For M3-M5 | ||||||||||||
| Material name | Tensile strength | M3 | M4 | M5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | 15 | 27 | 1592 | 2865 | 0,50 | 1194 | 2149 | 0,70 | 955 | 1719 | 0,80 |
| Unalloyed heat-treated steels | ≤ 850 N/mm² | 15 | 27 | 1592 | 2865 | 0,50 | 1194 | 2149 | 0,70 | 955 | 1719 | 0,80 |
| Low-alloy heat-treated steels | ≤ 850 N/mm² | 15 | 27 | 1592 | 2865 | 0,50 | 1194 | 2149 | 0,70 | 955 | 1719 | 0,80 |
| Unalloyed heat-treated steels | ≤ 1,000 N/mm² | 10 | 18 | 1061 | 1910 | 0,50 | 796 | 1432 | 0,70 | 637 | 1146 | 0,80 |
| Low-alloy heat-treated steels | ≤ 1,000 N/mm² | 10 | 18 | 1061 | 1910 | 0,50 | 796 | 1432 | 0,70 | 637 | 1146 | 0,80 |
| Alloyed heat-treated steels | ≤ 1200 N/mm² | 10 | 12 | 1061 | 1273 | 0,50 | 796 | 955 | 0,70 | 637 | 764 | 0,80 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 12 | 1061 | 1273 | 0,50 | 796 | 955 | 0,70 | 637 | 764 | 0,80 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 12 | 1061 | 1273 | 0,50 | 796 | 955 | 0,70 | 637 | 764 | 0,80 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 12 | 1061 | 1273 | 0,50 | 796 | 955 | 0,70 | 637 | 764 | 0,80 |
| Cast iron | ≤ 300 HB | 10 | 15 | 1061 | 1592 | 0,50 | 796 | 1194 | 0,70 | 637 | 955 | 0,80 |
| Nodular graphite and malleable iron | ≤ 350 HB | 8 | 12 | 849 | 1273 | 0,50 | 637 | 955 | 0,70 | 509 | 764 | 0,80 |
| Stainless steels | ≤ 1200 N/mm² | 10 | 15 | 1061 | 1592 | 0,50 | 796 | 1194 | 0,70 | 637 | 955 | 0,80 |
| Titanium and titanium alloys | ≤ 850 N/mm² | 2 | 4 | 212 | 424 | 0,50 | 159 | 318 | 0,70 | 127 | 255 | 0,80 |
| Special alloys | ≤ 1200 N/mm² | 2 | 3 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
| Hardox | ≤ 1400 N/mm² | 2 | 3 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
| Spring steels | ≤ 1100 N/mm² | 2 | 3 | 212 | 318 | 0,50 | 159 | 239 | 0,70 | 127 | 191 | 0,80 |
| Aluminium | ≤ 450 N/mm² | 15 | 25 | 1592 | 2865 | 0,50 | 1194 | 2149 | 0,70 | 955 | 1719 | 0,80 |
| Aluminium alloys | ≤ 450 N/mm² | 15 | 25 | 1592 | 2865 | 0,50 | 1194 | 2149 | 0,70 | 955 | 1719 | 0,80 |
| Wrought aluminium alloys | ≤ 400 N/mm² | 15 | 25 | 1592 | 2865 | 0,50 | 1194 | 2149 | 0,70 | 955 | 1719 | 0,80 |
| Aluminium cast alloys ≤ 10 % Si | ≤ 600 N/mm² | 10 | 15 | 1061 | 1592 | 0,50 | 796 | 1194 | 0,70 | 637 | 955 | 0,80 |
| Copper, low-alloy | ≤ 400 N/mm² | 15 | 25 | 1592 | 2865 | 0,50 | 1194 | 2149 | 0,70 | 955 | 1719 | 0,80 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 25 | 1592 | 2865 | 0,50 | 1194 | 2149 | 0,70 | 955 | 1719 | 0,80 |
| Bronze, long-chipping | ≤ 1000 N/mm² | 15 | 25 | 1592 | 2865 | 0,50 | 1194 | 2149 | 0,70 | 955 | 1719 | 0,80 |
| Legend | |
| vc = cutting speed [m/min] | |
| f = feed [mm/r] | |
| n = rotation speed [rpm] | |
| The suggested cutting values are reference values and must be adapted to the respective conditions. | |
| Cutting values for HSCo Longlife machine taps | ||||||
| For M20 | ||||||
| Material name | Tensile strength | M20 | ||||
| vc | n | f | ||||
| from | to | from | to | |||
| General structural steels | ≤ 850 N/mm² | 15 | 27 | 239 | 430 | 2,50 |
| Unalloyed heat-treated steels | ≤ 850 N/mm² | 15 | 27 | 239 | 430 | 2,50 |
| Low-alloy heat-treated steels | ≤ 850 N/mm² | 15 | 27 | 239 | 430 | 2,50 |
| Unalloyed heat-treated steels | ≤ 1,000 N/mm² | 10 | 18 | 159 | 286 | 2,50 |
| Low-alloy heat-treated steels | ≤ 1,000 N/mm² | 10 | 18 | 159 | 286 | 2,50 |
| Alloyed heat-treated steels | ≤ 1200 N/mm² | 10 | 12 | 159 | 191 | 2,50 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 12 | 159 | 191 | 2,50 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 12 | 159 | 191 | 2,50 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 12 | 159 | 191 | 2,50 |
| Cast iron | ≤ 300 HB | 10 | 15 | 159 | 239 | 2,50 |
| Nodular graphite and malleable iron | ≤ 350 HB | 8 | 12 | 127 | 191 | 2,50 |
| Stainless steels | ≤ 1200 N/mm² | 10 | 15 | 159 | 239 | 2,50 |
| Titanium and titanium alloys | ≤ 850 N/mm² | 2 | 4 | 32 | 64 | 2,50 |
| Special alloys | ≤ 1200 N/mm² | 2 | 3 | 32 | 48 | 2,50 |
| Hardox | ≤ 1400 N/mm² | 2 | 3 | 32 | 48 | 2,50 |
| Spring steels | ≤ 1100 N/mm² | 2 | 3 | 32 | 48 | 2,50 |
| Aluminium | ≤ 450 N/mm² | 15 | 25 | 239 | 430 | 2,50 |
| Aluminium alloys | ≤ 450 N/mm² | 15 | 25 | 239 | 430 | 2,50 |
| Wrought aluminium alloys | ≤ 400 N/mm² | 15 | 25 | 239 | 430 | 2,50 |
| Aluminium cast alloys ≤ 10 % Si | ≤ 600 N/mm² | 10 | 15 | 159 | 239 | 2,50 |
| Copper, low-alloy | ≤ 400 N/mm² | 15 | 25 | 239 | 430 | 2,50 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 25 | 239 | 430 | 2,50 |
| Bronze, long-chipping | ≤ 1000 N/mm² | 15 | 25 | 239 | 430 | 2,50 |
| Cutting values for HSCo Longlife machine taps | ||||||||||||
| For M12-M16 | ||||||||||||
| Material name | Tensile strength | M12 | M14 | M16 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | 15 | 27 | 398 | 716 | 1,75 | 341 | 614 | 2,00 | 298 | 537 | 2,00 |
| Unalloyed heat-treated steels | ≤ 850 N/mm² | 15 | 27 | 398 | 716 | 1,75 | 341 | 614 | 2,00 | 298 | 537 | 2,00 |
| Low-alloy heat-treated steels | ≤ 850 N/mm² | 15 | 27 | 398 | 716 | 1,75 | 341 | 614 | 2,00 | 298 | 537 | 2,00 |
| Unalloyed heat-treated steels | ≤ 1,000 N/mm² | 10 | 18 | 265 | 477 | 1,75 | 227 | 409 | 2,00 | 199 | 358 | 2,00 |
| Low-alloy heat-treated steels | ≤ 1,000 N/mm² | 10 | 18 | 265 | 477 | 1,75 | 227 | 409 | 2,00 | 199 | 358 | 2,00 |
| Alloyed heat-treated steels | ≤ 1200 N/mm² | 10 | 12 | 265 | 318 | 1,75 | 227 | 273 | 2,00 | 199 | 239 | 2,00 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 12 | 265 | 318 | 1,75 | 227 | 273 | 2,00 | 199 | 239 | 2,00 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 12 | 265 | 318 | 1,75 | 227 | 273 | 2,00 | 199 | 239 | 2,00 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 12 | 265 | 318 | 1,75 | 227 | 273 | 2,00 | 199 | 239 | 2,00 |
| Cast iron | ≤ 300 HB | 10 | 15 | 265 | 398 | 1,75 | 227 | 341 | 2,00 | 199 | 298 | 2,00 |
| Nodular graphite and malleable iron | ≤ 350 HB | 8 | 12 | 212 | 318 | 1,75 | 182 | 273 | 2,00 | 159 | 239 | 2,00 |
| Stainless steels | ≤ 1200 N/mm² | 10 | 15 | 265 | 398 | 1,75 | 227 | 341 | 2,00 | 199 | 298 | 2,00 |
| Titanium and titanium alloys | ≤ 850 N/mm² | 2 | 4 | 53 | 106 | 1,75 | 45 | 91 | 2,00 | 40 | 80 | 2,00 |
| Special alloys | ≤ 1200 N/mm² | 2 | 3 | 53 | 80 | 1,75 | 45 | 68 | 2,00 | 40 | 60 | 2,00 |
| Hardox | ≤ 1400 N/mm² | 2 | 3 | 53 | 80 | 1,75 | 45 | 68 | 2,00 | 40 | 60 | 2,00 |
| Spring steels | ≤ 1100 N/mm² | 2 | 3 | 53 | 80 | 1,75 | 45 | 68 | 2,00 | 40 | 60 | 2,00 |
| Aluminium | ≤ 450 N/mm² | 15 | 25 | 398 | 716 | 1,75 | 341 | 614 | 2,00 | 298 | 537 | 2,00 |
| Aluminium alloys | ≤ 450 N/mm² | 15 | 25 | 398 | 716 | 1,75 | 341 | 614 | 2,00 | 298 | 537 | 2,00 |
| Wrought aluminium alloys | ≤ 400 N/mm² | 15 | 25 | 398 | 716 | 1,75 | 341 | 614 | 2,00 | 298 | 537 | 2,00 |
| Aluminium cast alloys ≤ 10 % Si | ≤ 600 N/mm² | 10 | 15 | 265 | 398 | 1,75 | 227 | 341 | 2,00 | 199 | 298 | 2,00 |
| Copper, low-alloy | ≤ 400 N/mm² | 15 | 25 | 398 | 716 | 1,75 | 341 | 614 | 2,00 | 298 | 537 | 2,00 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 25 | 398 | 716 | 1,75 | 341 | 614 | 2,00 | 298 | 537 | 2,00 |
| Bronze, long-chipping | ≤ 1000 N/mm² | 15 | 25 | 398 | 716 | 1,75 | 341 | 614 | 2,00 | 298 | 537 | 2,00 |
| Cutting values for HSCo Longlife machine taps | ||||||||||||
| For M6-M10 | ||||||||||||
| Material name | Tensile strength | M6 | M8 | M10 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | 15 | 27 | 796 | 1432 | 1,00 | 597 | 1074 | 1,25 | 477 | 859 | 1,50 |
| Unalloyed heat-treated steels | ≤ 850 N/mm² | 15 | 27 | 796 | 1432 | 1,00 | 597 | 1074 | 1,25 | 477 | 859 | 1,50 |
| Low-alloy heat-treated steels | ≤ 850 N/mm² | 15 | 27 | 796 | 1432 | 1,00 | 597 | 1074 | 1,25 | 477 | 859 | 1,50 |
| Unalloyed heat-treated steels | ≤ 1,000 N/mm² | 10 | 18 | 531 | 955 | 1,00 | 398 | 716 | 1,25 | 318 | 573 | 1,50 |
| Low-alloy heat-treated steels | ≤ 1,000 N/mm² | 10 | 18 | 531 | 955 | 1,00 | 398 | 716 | 1,25 | 318 | 573 | 1,50 |
| Alloyed heat-treated steels | ≤ 1200 N/mm² | 10 | 12 | 531 | 637 | 1,00 | 398 | 477 | 1,25 | 318 | 382 | 1,50 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 12 | 531 | 637 | 1,00 | 398 | 477 | 1,25 | 318 | 382 | 1,50 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 12 | 531 | 637 | 1,00 | 398 | 477 | 1,25 | 318 | 382 | 1,50 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 12 | 531 | 637 | 1,00 | 398 | 477 | 1,25 | 318 | 382 | 1,50 |
| Cast iron | ≤ 300 HB | 10 | 15 | 531 | 796 | 1,00 | 398 | 597 | 1,25 | 318 | 477 | 1,50 |
| Nodular graphite and malleable iron | ≤ 350 HB | 8 | 12 | 424 | 637 | 1,00 | 318 | 477 | 1,25 | 255 | 382 | 1,50 |
| Stainless steels | ≤ 1200 N/mm² | 10 | 15 | 531 | 796 | 1,00 | 398 | 597 | 1,25 | 318 | 477 | 1,50 |
| Titanium and titanium alloys | ≤ 850 N/mm² | 2 | 4 | 106 | 212 | 1,00 | 80 | 159 | 1,25 | 64 | 127 | 1,50 |
| Special alloys | ≤ 1200 N/mm² | 2 | 3 | 106 | 159 | 1,00 | 80 | 119 | 1,25 | 64 | 95 | 1,50 |
| Hardox | ≤ 1400 N/mm² | 2 | 3 | 106 | 159 | 1,00 | 80 | 119 | 1,25 | 64 | 95 | 1,50 |
| Spring steels | ≤ 1100 N/mm² | 2 | 3 | 106 | 159 | 1,00 | 80 | 119 | 1,25 | 64 | 95 | 1,50 |
| Aluminium | ≤ 450 N/mm² | 15 | 25 | 796 | 1432 | 1,00 | 597 | 1074 | 1,25 | 477 | 859 | 1,50 |
| Aluminium alloys | ≤ 450 N/mm² | 15 | 25 | 796 | 1432 | 1,00 | 597 | 1074 | 1,25 | 477 | 859 | 1,50 |
| Wrought aluminium alloys | ≤ 400 N/mm² | 15 | 25 | 796 | 1432 | 1,00 | 597 | 1074 | 1,25 | 477 | 859 | 1,50 |
| Aluminium cast alloys ≤ 10 % Si | ≤ 600 N/mm² | 10 | 15 | 531 | 796 | 1,00 | 398 | 597 | 1,25 | 318 | 477 | 1,50 |
| Copper, low-alloy | ≤ 400 N/mm² | 15 | 25 | 796 | 1432 | 1,00 | 597 | 1074 | 1,25 | 477 | 859 | 1,50 |
| Brass, long-chipping | ≤ 600 N/mm² | 15 | 25 | 796 | 1432 | 1,00 | 597 | 1074 | 1,25 | 477 | 859 | 1,50 |
| Bronze, long-chipping | ≤ 1000 N/mm² | 15 | 25 | 796 | 1432 | 1,00 | 597 | 1074 | 1,25 | 477 | 859 | 1,50 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!