Grounding terminal for ESI 160/ESI 200/TIG 180 DC/TIG 180 AC/DC/MM 230/MM 350/CuSi 150/MM 200 COMPACT/MM 300 POWER
Earthing terminal
ERTHTRML-F.WELDINV-ESI150/TIG180DC-200A
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Max. current | 200 A |
Nominal diameter | 6 mm |
Thread type x nominal diameter (SW) | M6 |
Product weight (per item) | 228 g |