GTS 640 G door closer with height-adjustable slide rail
Door closer GTS 640 G w/ height-adjustable runner
DRCLSR-RUN-GTS640-G-BLACK-EN-(2-5)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Controlled closing process for single-leaf doors thanks to hydraulic top door closer
- Advantages during installation thanks to the height-adjustable slide rail
- Modern look thanks to the slim aluminium body and end caps, which cover the screw connection of the slide rail
- Additional protection as the cover can only be removed with tools
- The closing delay (fitted as standard) makes it easier to pass through the door
- The closing delay, opening damping, closing speed and end stop can be controlled precisely a hexagon socket screw at the front
Opening damping and closing delay do not work if the head assembly is on the hinge side.
The use of a mechanical lock, hold open device or lintel casing bracket is not permitted for fire and smoke protection doors.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Hinge side head assembly DIN L (DIN R mirror-image)

Dimensions subject to change. Subject to technical changes.
![]() | |
Area of application | Object area, Private area |
Suitable for | Interior doors, Toilet and bathroom doors, Apartment entrance doors, House doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Surgery doors, Panic doors |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | Yes |
Suitable for min./max. door width | 850-1250 mm |
Suitable for min./max. door thickness | 40-92 mm |
Slide rail height-adjustable (+/-) | 3 mm |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting, Hinge side: head mounting, With assembly base plate |
Colour | Jet black RAL 9005 |
Gloss level | Matt |
Min./max. door closer size | 2-5 |
Material | Aluminium / stainless steel / plastic / steel |
Surface | Lacquered |
Opening angle hinge side | 140 Degree |
Opening angle opposite hinge side | 140 Degree |
Closing speed | Infinitely adjustable by valve 180 ° - 0 ° hinge side head assembly, Infinitely adjustable by valve 140 ° - 0 ° opposite hinge side normal assembly |
Closing delay | Infinitely adjustable by valve 120 ° - 70 ° opposite hinge side normal assembly, Inoperative, hinge side head mounting |
Back-check action | Infinitely variable adjustable from 70 ° |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Min./max. temperature conditions | -15 to 40 °C |
Standards | EN 1154:1996 + A1:2001, SPEC 1104 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Construction product | Yes |
Classification key in accordance with DIN EN 1145:1996/A1:2002/AC:2006 | |||||
3/4 | 8 | 2 - 5 | 1 | 1 | 4 |
Standard assembly on the non-hinge side with DIN R lintel casing bracket (DIN L mirror-image) | ||||||||||||||
max. opening angle (in degrees) over X and Z | ||||||||||||||
X Z | 0 | 2 | 4 | 6 | 8 | 10 | 12 | 14 | 16 | 18 | 20 | 22 | 24 | 26 |
60 | 134 | 134 | 133 | 132 | 131 | 130 | 129 | 128 | 126 | 125 | 124 | 123 | 121 | 120 |
65 | 131 | 130 | 130 | 129 | 128 | 127 | 125 | 124 | 123 | 122 | 121 | 119 | 118 | 117 |
70 | 128 | 127 | 127 | 126 | 125 | 123 | 122 | 121 | 120 | 119 | 117 | 116 | 115 | 114 |
75 | 125 | 124 | 124 | 122 | 121 | 120 | 119 | 118 | 117 | 116 | 114 | 113 | 112 | 111 |
80 | 122 | 121 | 120 | 119 | 118 | 117 | 116 | 115 | 114 | 113 | 112 | 111 | 110 | 109 |
85 | 119 | 119 | 117 | 116 | 115 | 114 | 113 | 112 | 111 | 110 | 109 | 108 | 107 | 106 |
90 | 117 | 116 | 115 | 113 | 112 | 111 | 110 | 109 | 108 | 107 | 106 | 105 | 104 | 103 |
95 | 114 | 113 | 112 | 111 | 110 | 109 | 108 | 107 | 106 | 105 | 104 | 103 | 102 | 101 |
Technical information |
Hinge-side head assembly DIN R (DIN L mirror-image) |
Standard assembly on the non-hinge side with DIN R adapter profile (DIN L mirror-image) | ||||||||
[1] Maximum overhang for thick rebated doors (Z = positive) and overhanging frames (Z = negative) | ||||||||
max. opening angle (in degrees) over X and Z | ||||||||
X Z | -1.5 | 0 | 2 | 5 | 10 | 15 | 15 | 15 |
60 | 139 | 137 | 136 | 134 | 132 | 130 | 128 | 126 |
65 | 136 | 134 | 133 | 131 | 129 | 127 | 125 | 123 |
70 | 132 | 131 | 130 | 128 | 126 | 124 | 122 | 120 |
75 | 130 | 128 | 127 | 125 | 123 | 121 | 119 | 117 |
80 | 127 | 125 | 124 | 122 | 120 | 118 | 116 | 113 |
85 | 124 | 122 | 121 | 119 | 117 | 115 | 113 | 110 |
90 | 121 | 119 | 118 | 116 | 114 | 112 | 110 | 107 |
95 | 118 | 117 | 115 | 113 | 112 | 110 | 107 | 105 |
Note: Use a doorstop! |
Standard assembly on the non-hinge side, DIN R (DIN L mirror-image) | ||||||||
[1] Maximum overhang for thick rebated doors (Z = positive) and overhanging frames (Z = negative) | ||||||||
max. opening angle (in degrees) over X and Z | ||||||||
X Z | -3 | 0 | 5 | 10 | 15 | 20 | 25 | 30 |
60 | 137 | 136 | 134 | 132 | 130 | 126 | 123 | 120 |
65 | 134 | 133 | 131 | 129 | 126 | 123 | 120 | 117 |
70 | 131 | 130 | 128 | 126 | 123 | 120 | 117 | 114 |
75 | 128 | 127 | 125 | 122 | 120 | 117 | 114 | 111 |
80 | 125 | 124 | 122 | 119 | 117 | 114 | 111 | 109 |
85 | 122 | 121 | 119 | 116 | 114 | 111 | 108 | 106 |
90 | 119 | 118 | 116 | 113 | 111 | 108 | 106 | 103 |
95 | 117 | 115 | 113 | 111 | 108 | 106 | 103 | 101 |
Datasheets (0)
Certificates/ Documents (4)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt