GPN 801 screw cap Polyethylene (PE-LD), natural
Screw cap GPN 801
SCRCAP-GPN801-NATURE-M16X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for male thread
Non-slip external knurl for easy manual installation
Time-saving
![]() | |
Thread type x nominal diameter (d1) | M16 |
Pitch | 1.5 mm |
Outer diameter (d2) | 20 mm |
Height (h1) | 8.5 mm |
Interior height (h2) | 7 mm |
Other standard | GPN 801 |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt