Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Furniture feet, type A

Furniture foot, type A
FRNFT-KCH-A-ST-(CR)-D50-150/180

Art.-no. 0683360718
EAN 4038898465003
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
  • Diameter 50 mm

  • Height adjustment +30 mm, allowing fast, flexible height adjustment on uneven floors

  • Static load: 300 kg
Notice

We recommend preventing permanent exposure to moisture to prevent corrosion.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Chrome plated

Design

Polished

Min. height

150 mm

Max. height

180 mm

Diameter (Ø)

50 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting plate for furniture leg, type A

AY-MNTPLT-FRNFT-KCH-ST-(ZN)