Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Full-vision goggles Scorpius with external sun protection lens

Full-vision goggles Scorpius with cover lens
FULLVISNGOGL-SCORPIUS-W.ADD-ON-LENS-GREY

Art.-no. 0899102161
EAN 4046777918762

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The integrated magnet technology enables the sun protection lens to be attached and removed quickly and flexibly.

Suitable for a wide range of uses indoors and outdoors



Very comfortable to wear thanks to the two-component technology



Perfect fit, in particular for narrow heads



Compact geometry


  • Good airtight fit

  • Reduced height, easy to wear with hard hat and breathing mask

  • Low weight


High-quality lens coating


  • Extremely scratch-resistant lens surface

  • Permanent anti-fog coating on inside


100% UV protection up to 400 nm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear
Grey

Material of safety lens

Polycarbonate

UV protection

400 nm

EN standard

166
170
172

Mechanical strength

B (120m/s)

Full-vision goggles Scorpius with external sun protection lens including:
Full-vision goggles Scorpius
1 x
Full-vision goggles Scorpius

FULLVISNGOGL-SCORPIUS-CLEAR

Description: The integrated magnet technology enables a sun protection lens to be attached and removed quickly and flexibly.
Quantity: 1 x
Sun protection lens
1 x
Sun protection lens

AY-COVERLENS-FULLVISNGOGL-GREY-SCORPIUS

Description: For Scorpius full-vision goggles
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information