Front fixing bracket For Nova Pro Scala H90/H122/H186 and Crystal Plus
Hinge hook for Nova Pro Scala H90/122/186
AY-HOK-SCALA-H90-250-EXDOWEL-50MM
GRASS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Register now and access more than 125,000 products
- Assembly and disassembly of front panel without tools thanks to clip technology
- Tool-free lateral adjustment, +/-1.5 mm
- Can be used on the left or right
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel |
Suitable for frame | Nova Pro Scala H90/122/186/250 |
Type of assembly | With 10 mm expansion bolt |
Drilling clearance | 50 mm |
Drill hole diameter | 10 mm |
Drill hole depth | 12 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!