Euro screw, countersunk head, type A
Steel nickel plated countersunk type A
SCR-EURO-SMALCS-A-AW20-(E2J)-6,3X14
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Pre-drill with 5.0 mm diameter hole
Nominal diameter (d) | 6.3 mm |
Length (l) | 14 mm |
Head type | Countersunk head |
Head diameter (dh) | 6.8 mm |
Head height (k) | 1.8 mm |
Head details | Type A |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Core diameter | 4 mm |
Shape of tip | Flat |
Min. screw-in angle | 45 Degree |
Max. screw-in angle | 90 Degree |
Material | Hardened steel |
Surface | Nickel plated |
Suitable for use in the following materials | Wood |
Area of application | Fitting |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!