Frame Nova Pro Scala H90 For H90 drawers
Nova Pro Scala H90 frame
FRMSYS-NP-SCALA-ZIRCON-H90-NL650
GRASS
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Practical standard drawer for any use
- Design bars for customisation
- Integrated height and side adjustment
- Optimal space usage thanks to straight internal sides and low installation width
- Robust construction and high stability
- Tool-free assembly and disassembly of front
- Base and rear wall have the same width
- No floor work needed
Sustainable packaging with packing unit PU 20. One box of 20 left frames and one box of 20 right frames are supplied as a set.
Specified dimensions not binding. Subject to technical changes.
Kitchen/bathroom/living room furniture
![]() | |
Nominal length | 650 mm |
Material | Steel |
Colour | Zircon |
Surface | Epoxy coating |
Height | 90 mm |
Height adjustment | +/- 2 mm |
Side adjustment | +/- 1.5 mm |
Legend | |||||
B | Base | FST | Front overhang | NL | Nominal length |
BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Back panel |
EB | Installation width | LWK | Clear width of cabinet | RWB | Back panel width |
FAS | Front support at side | MET | Minimum installation depth | RWH | Back panel height |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt