Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Footfall sound insulation

Footfall sound insulation
FTSOUINSU-30SM

Art.-no. 0818050220

EAN 4053479254845

-,--
price per selected packing unit
| Individual prices for customers after login
Footfall sound insulation

Art.-no. 0818050220

-,--
price per selected packing unit
Quantity
PU
x 30 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Parquet and laminate floor underlay
  • Footfall sound insulation and a vapour retarder combined in a single product

  • Suitable for underfloor heating

  • Can be used on both sides

  • Saves time during laying, as the film is laminated on at the same time

  • Does not rot, resistant to moisture

  • Environmentally friendly because it is made of reconditioned mixed fibres

  • Contains no harmful substances

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The footfall sound insulation is intended for use in laying floating parquet and laminated floors. Footfall sound insulation and a vapour retarder are combined in this one product.

Instructions

Please check whether the residual moisture values of the surface comply with DIN 18365. Lay the rolls against each other with no gaps, so that the film overlap is covered. No additional adhesive is required. If the parquet has a rough side, the film side can also be turned so it faces up (this has no impact on the effectiveness of the vapour retarder).

Material

Polypropylene fleece

Colour

Grey flecked

Overall thickness

2.5 mm

Length

30 m

Width

1 m

Length of roll

30 m

Thickness

2.5 mm

Coating weight per m²

300 g

Max. longitudinal elongation

25 %

Max. diagonal elongation

25 %

Longitudinal tensile force

50 N

Impact sound insulation loose

16 dB

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Carpet knife with slim, extremely robust metal handle

CARPEKNFE-CHANGEABLEBLDE

Suitable for different cutting depths
x 1 pcs
Parquet glue

PARQADH-750G

Single-component dispersion glue for bonding parquet/laminate for floating installation.
Parquet acrylic

ACRYSEAL-PARQ-MAPLE/BIRCH-310ML

For sealing indoor parquet joints
Parquet acrylic

ACRYSEAL-PARQ-OAK-310ML

For sealing indoor parquet joints
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information