Folding metre rule, internal hinges
Yardstick internal joint 2 meter printed
YDSTCK-WO-(INJNT-ST)-W.LOK-MULTICOL-2M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Wooden rule, 2 m
Does not bend and always lies straight when measuring
Suitable for one-colour or multi-colour digital printing to suit customer requirements
Any information can be printed, including images
Internal hinges
Folding metre rule can be used as a ruler — larger advertising surface
Standard angle impression on 2nd joint
No additional goniometer required
EEC type approval, accuracy class III
Precision tool and promotional gift in one
Colours of print | Multicolour |
Printed strip width x printed strip height | 242 x 39 mm |
Material | Wood |
Material of joints | Hardened steel |
Minimum order quantity | 200 PCS |
Number of chain links | 10 PCS |
Design | Inside hinges, With locking function at 90° |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!