Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor panel

Vehicle floor panel, boot, grey
VEHFLR-GREY-BER-COMB-PART-PACITY-L1-2785
ORSYMOBIL

Art.-no. 0963160040
EAN 4056807855486
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
Serves as a way of protecting the load area

Profiled exactly to vehicle specifications



Suitable for many different vehicle types


See assignment table



PEFC certified - promoting sustainable forest management



Standard plastic covers for all cut-outs for lashing eyes



Veneered entirely with hardwood


Thickness: 10 mm



Surface


Top surface: light-resistant synthetic resin film coating, anthracite



Glue


Complies with EN 314-2 (Class 2, for humid and protected exterior conditions) formaldehyde emissions class E1



Coefficient of sliding friction


0.28 μ in accordance with DIN EN 12195-1 and VDI 2700 ff. (load securing)


0.59 μ in accordance with EN 14041 (slip resistance)



Tongue and groove system for each vehicle model, with centring edge for seamless connections

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Citroen
Opel/Vauxhall
Peugeot
Toyota

Suitable for vehicle type

Berlingo L1
Combo Cargo L1
Partner L1
ProAce City L1 (from 2020)

Year of construction

From 2018

Wheelbase

2785 mm

Product weight (per item)

17 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vehicle-specific quick-mount system

QCKMNTSYS-SB008-VITO

ORSYMOBIL
For quickly fixing the floor panel to the bodywork