Vehicle-specific quick-mount system
Quick mounting system vehicle-specific
QCKMNTSYS-SB008-VITO
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Vehicle-specific design
- Made of plastic
Datasheets(X)
Type description | SB008-VITO |
Type | SB008-VITO |
Width | 100 mm |
Height | 18 mm |
Length | 100 mm |
Product weight (per item) | 0.359 kg |
Number of pieces | 6 PCS |
Material | Plastic |
Colour | Grey |
Suitable for vehicle type | Vito extra-long |
Design | Round |