Floor-levelling mass CERAfix® 201-2
Floor levelling mass CERAfix 201-2
LEVLCOMPD-(CERAFIX-201-2)-25KG
CERAFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reduces the amount of dust
Good flow properties
- Easy to apply
- Can be pumped
Sets hydraulically
- Can be walked on and used within a short time frame
- Can be applied in a single work step with layer thickness of 2-30 mm and with quartz sand from 20-40 mm
- Reduces downtimes
Contains plastic
- High surface hardness
- Low tension
- Excellent adhesion to all common surfaces
Extremely low emissions - EC1 Plus certified
Suitable for underfloor heating
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Tested in accordance with EN 13813
- Fire behaviour: A2 fl
- Release of corrosive substances: CT
- Compressive strength: C25
- Tensile bending strength: F5
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
- Protect the setting product from solar radiation, draughts, driving rain, frost and excessively high temperatures (≥ +25°C).
- Material that is already setting must not be subsequently diluted with water.
- The product has an alkaline reaction to moisture.
- This product is low-chromate according to directive 2003/53/EC-GISCODE ZP 1
Substrate | Possible layer thickness |
Cement-based substrates | Not thinned out 2-30 mm Thinned out* up to 40 mm |
Anhydride-bound substrates | 2-20 mm |
Poured asphalt | 2-10 mm |
Tested in accordance with EN 13813
- Fire behaviour: A2 fl
- Release of corrosive substances: CT
- Compressive strength: C25
- Tensile bending strength: F5
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.
Datasheets(X)
For compensating uneven floors indoors before laying ceramic, marble, natural stone and PVC coverings, carpeting, floating parquet and laminate etc.
Suitable for untreated concrete ceilings, concrete floors, heated and unheated cement screeds in accordance with DIN 18560, old, securely adhered tile coverings and fast cement screed as well as top surfaces in cellars and on roof floors.
In a clean container, mix the levelling compound (25 kg) with 4.5 to 4.75 litres of clean, cold tap water so that there are no lumps in the compound. Give the product approx. 3 minutes to mature and then stir thoroughly again. Then pour the fresh mortar onto the prepared surface and spread with a smoothing trowel or blade to obtain the required layer thickness.
Chemical basis | Cement, mineral aggregates, high-quality additives (polymer-modified) |
Colour | Grey |
Mixing ratio | 4.5 - 4.75 l water for 25 kg |
Min./max. processing temperature | 5 to 25 °C |
Max. processing time | 20 min |
Hardening time | 30 min |
May be walked on after max. | 3 h |
May be walked on in following conditions | at 20°C and 50% relative humidity |
Can be covered after max. | 24 h |
Full resilience | 14 d |
Conditions for full resilience | at 20°C and 50% relative humidity |
Min. processing temperature | 5 °C |
Max. processing temperature | 25 °C |
Application quantity in weight/area | 1.6 kg/m² |
Min. compressive strength | 21 N/mm² |
Compressive strength conditions | after 7 days, DIN EN 196-1 |
Building material class | A2, fl s1 - Non-flammable |
Weight of content | 25 kg |
Contents | 25 l |
Container | Paper bag |
Shelf life from production | 9 Month |
Conditions to maintain shelf life from production | cool and dry storage area |
Sustainability | Low-emission/low-pollution |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!