Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Floor-levelling mass CERAfix® 201-2

Floor levelling mass CERAfix 201-2
LEVLCOMPD-(CERAFIX-201-2)-25KG

Art.-no. 5875200201

EAN 4053479126241

-,--
price per selected packing unit
| Individual prices for customers after login
Floor-levelling mass CERAfix® 201-2

Art.-no. 5875200201

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Low-stress self-spreading liquid cement filler for layer thicknesses of 2–40 mm

Reduces the amount of dust



Good flow properties


  • Easy to apply

  • Can be pumped


Sets hydraulically


  • Can be walked on and used within a short time frame

  • Can be applied in a single work step with layer thickness of 2-30 mm and with quartz sand from 20-40 mm

  • Reduces downtimes


Contains plastic


  • High surface hardness

  • Low tension

  • Excellent adhesion to all common surfaces


Extremely low emissions - EC1 Plus certified



Suitable for underfloor heating



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

Tested in accordance with EN 13813


  • Fire behaviour: A2 fl

  • Release of corrosive substances: CT

  • Compressive strength: C25

  • Tensile bending strength: F5


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • Protect the setting product from solar radiation, draughts, driving rain, frost and excessively high temperatures (≥ +25°C).

  • Material that is already setting must not be subsequently diluted with water.

  • The product has an alkaline reaction to moisture.

  • This product is low-chromate according to directive 2003/53/EC-GISCODE ZP 1
SubstratePossible layer thickness
Cement-based substratesNot thinned out 2-30 mm
Thinned out* up to 40 mm
Anhydride-bound substrates2-20 mm
Poured asphalt2-10 mm

Tested in accordance with EN 13813


  • Fire behaviour: A2 fl

  • Release of corrosive substances: CT

  • Compressive strength: C25

  • Tensile bending strength: F5


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For compensating uneven floors indoors before laying ceramic, marble, natural stone and PVC coverings, carpeting, floating parquet and laminate etc.


Suitable for untreated concrete ceilings, concrete floors, heated and unheated cement screeds in accordance with DIN 18560, old, securely adhered tile coverings and fast cement screed as well as top surfaces in cellars and on roof floors.

Instructions

In a clean container, mix the levelling compound (25 kg) with 4.5 to 4.75 litres of clean, cold tap water so that there are no lumps in the compound. Give the product approx. 3 minutes to mature and then stir thoroughly again. Then pour the fresh mortar onto the prepared surface and spread with a smoothing trowel or blade to obtain the required layer thickness.

Chemical basis

Cement, mineral aggregates, high-quality additives (polymer-modified)

Colour

Grey

Mixing ratio

4.5 - 4.75 l water for 25 kg

Min./max. processing temperature

5 to 25 °C

Max. processing time

20 min

Hardening time

30 min

May be walked on after max.

3 h

May be walked on in following conditions

at 20°C and 50% relative humidity

Can be covered after max.

24 h

Full resilience

14 d

Conditions for full resilience

at 20°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

25 °C

Application quantity in weight/area

1.6 kg/m²

Min. compressive strength

21 N/mm²

Compressive strength conditions

after 7 days, DIN EN 196-1

Building material class

A2, fl s1 - Non-flammable

Weight of content

25 kg

Contents

25 l

Container

Paper bag

Shelf life from production

9 Month

Conditions to maintain shelf life from production

cool and dry storage area

Sustainability

Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tile dispersion primer CERAfix® 101

PRIM-(CERAFIX-101)-10LTR

Solvent-free, ready-to-use, dispersion-based universal primer for indoor and outdoor use
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Spiked roller

SPIKEROL-250MM-D110MM-L35MM

High-quality spiked roller for aerating floor coatings and levelling compounds
x 1 pcs
Mortar bucket Square

MORTBCKT-SQUAR-BLACK-65LTR

With recessed handle
x 1 pcs
Mortar bucket round

MORTBCKT-ROUND-BLACK-65LTR

With recessed handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information