Flap lift fitting HK 80 - 220 N
FLPLFTFITT-HK-80-220N-90GRD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Neat assembly due to the rows of mounting holes in System 32.
- For wooden fronts or wooden frame fronts.
- Flap dimensions: Height 200 mm to 500 mm, width 300 mm to 1,000 mm.
- Maximum flap weight of 4.6 kg.
Datasheets(X)
![]() | |
Min. spring force | 80 N |
Max. spring force | 220 N |
Suitable for max. flap weight incl. handle | 4.6 kg |
Suitable for min./max. cabinet height | 200-500 mm |
Suitable for min./max. cabinet width | 300-1000 mm |
Minimum installation depth | 45 mm |
Opening angle | 90 Degree |
