Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire protection foam 90 assortment case

Fire protection foam 90 assortment case
FPFM-90-KIT

Art.-no. 0893303105

EAN 4038898303008

-,--
price per selected packing unit
| Individual prices for customers after login
Fire protection foam 90 assortment case

Art.-no. 0893303105

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fire-retardant foam for simple and fast sealing. Especially well-suited for retrofitting.

Scope of delivery:


  • 3x fire protection foam 90

  • 1x valve pliers

  • 1x installation set (two identification labels, approval, installation instructions)

  • 6x spray lance

  • 1x 8.4.2 assortment case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For wall and ceiling ducts with a fire resistance time of S 90 in accordance with DIN 4102, part 9 for cable, cable clusters and cable support systems.

  • For wall and ceiling ducts with a fire resistance time of R 90 in accordance with DIN 4102, part 11 for flammable and non-flammable pipes.

  • For use in the system[D1]

Included in delivery

3 x cans, valve pliers, 3 x spray pipes

Fire protection foam 90 assortment case including:
3 x
Fire protection foam 90

FPFM-90-CBL-625ML

Description: Two-component fire protection foam with silicone base and outstanding fire protection properties
Quantity: 3 x
1 x
Valve pliers For fire protection foam 90

VLVEPLRS-(F.FPFM-90)

Quantity: 1 x
6 x
Spray tube for fire protection foam 90

SPRTUB-(F.FPFM-90)-350MM

Description: 350 mm long
Quantity: 6 x
1 x
Assembly set for BS 90 fire protection foam

ASMBY-SET-(F.FPFM-90)

Description: Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Silicone remover

SILREM-AEROSOLCAN-600ML

For professional cleaning and degreasing before applying adhesives or painting
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information