For detailed information, other images and documents, please select individual articles from the following table.
Fire protection foam 90 assortment case
Fire-retardant foam for simple and fast sealing. Especially well-suited for retrofitting.
Register now and access more than 125,000 products
Variants
Scope of delivery:
- 3x fire protection foam 90
- 1x valve pliers
- 1x installation set (two identification labels, approval, installation instructions)
- 6x spray lance
- 1x 8.4.2 assortment case
- For wall and ceiling ducts with a fire resistance time of S 90 in accordance with DIN 4102, part 9 for cable, cable clusters and cable support systems.
- For wall and ceiling ducts with a fire resistance time of R 90 in accordance with DIN 4102, part 11 for flammable and non-flammable pipes.
- For use in the system[D1]
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!