Fire protection cavity wall appliance socket with sound protection function
Cavity wall appliance socket fire protection
APPSKT-CWL-FP-VDE-H50MM/D68MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/20971124.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/20971125.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37127.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/29928530.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/29986580.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/29986583.jpg)
Register now and access more than 125,000 products
- Fire resistance class to EI120
- Fire resistance class EI30 to EI60 without insulation wool
- For installation directly opposite
- Tool-free pipe and cable routing (with cable retainer in accordance with DIN EN 60670)
- Meets sound protection requirements in accordance with DIN EN ISO 10 140 (maintains sound protection function of the wall)
- Airtight construction protects against the spread of toxic gases in the event of a fire via air leakage flows in the electrical installation
- Subsequent installation possible
With fire protection lid can also be used as a connection box.
Datasheets(X)
Maintains fire resistance duration despite installed electrical installation in fire protection walls up to EI 120 and ensures secure, smoke-tight room closure.
Depth | 50 mm |
Milled-hole diameter | 68 mm |
Suitable for plate thickness | 5 - 40 mm |
Connection variants | NYM and extra-low voltage lines, 2 pipes EN 25 |
Number of line entries | 4 PCS |
Number of connection pieces | 5 PCS |
Halogen-free | Yes |
Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG) | Yes |
Flame-retardant | 850°C |
IP protection class | IP 30 |
Material | PP - Polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!