Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire protection cavity wall appliance socket with sound protection function

Cavity wall appliance socket fire protection
APPSKT-CWL-FP-VDE-H50MM/D68MM

Art.-no. 097503370

EAN 4056807896618

-,--
price per selected packing unit
| Individual prices for customers after login
Fire protection cavity wall appliance socket with sound protection function

Art.-no. 097503370

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Milling hole-∅ 68 mm for quick and easy installation without additional rework
  • Fire resistance class to EI120

  • Fire resistance class EI30 to EI60 without insulation wool

  • For installation directly opposite

  • Tool-free pipe and cable routing (with cable retainer in accordance with DIN EN 60670)

  • Meets sound protection requirements in accordance with DIN EN ISO 10 140 (maintains sound protection function of the wall)

  • Airtight construction protects against the spread of toxic gases in the event of a fire via air leakage flows in the electrical installation

  • Subsequent installation possible
Notice

With fire protection lid can also be used as a connection box.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Maintains fire resistance duration despite installed electrical installation in fire protection walls up to EI 120 and ensures secure, smoke-tight room closure.

Depth

50 mm

Milled-hole diameter

68 mm

Suitable for plate thickness

5 - 40 mm

Connection variants

NYM and extra-low voltage lines, 2 pipes EN 25

Number of line entries

4 PCS

Number of connection pieces

5 PCS

Halogen-free

Yes

Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG)

Yes

Flame-retardant

850°C

IP protection class

IP 30

Material

PP - Polypropylene

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hole saw with countersink bit

SAW-HO-HOEDGECOUNTERSINK-D68MM

For installation of hollow-wall pattress boxes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VDE screw cover for fire protection hollow wall appliance socket and hollow wall appliance connection box

LID-FP-VDE-D92MM

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information