Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire extinguisher wall sign

FPSIGN-FIRE-EXTINGUISHER-200X200MM

Art.-no. 0899605791

EAN 4068362606472

-,--
price per selected packing unit
| Individual prices for customers after login
Fire extinguisher wall sign

Art.-no. 0899605791

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive, photoluminescent fire protection sign, makes fire protection equipment clear and highly visible even in darkness or during a power cut.

Standards-compliant identifier


  • Symbol F001 "Fire extinguisher" to DIN EN ISO 7010.

  • Meets the safety identification requirements.

  • In accordance with ASR A1.3.


Extremely high photoluminescence


  • Remains illuminated even without external energy source.


Quick navigation in case of fire


  • Clearly marks the locations of fire extinguishers and portable extinguishing devices.

  • Supports prompt first response and quick reaction times.


Easy installation


  • Self-adhesive version for quick attachment with no drilling.


Robust material


  • Made from PVC for long-term indoor signage.


Flexible applications


  • Suitable for installing on walls, doors or machines.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result.


Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The self-adhesive wall sign provides reliable, durable marking for fire extinguishers, ensuring that they can be found quickly and clearly in indoor areas for example in offices, industrial and warehouse buildings as well as in public facilities.



It can be easily applied to smooth, clean surfaces such as walls, machines, doors, cabinets or glass, and supports standards-compliant safety signage as part of workplace fire protection and escape route planning.

Instructions

For optimal adhesion, the surface must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust.



When peeling, do not touch the adhesive area and try to remove the protective film in one piece. Immediately position and stick the sign in place. Press firmly. We recommend a press-on roller for a particularly uniform finish.


Avoid air pockets and ensure correct positioning, as it will not be possible to remove again due to the high adhesive force.

Length

200 mm

Width

200 mm

Thickness

0.1 mm

Material

PVC - Polyvinyl chloride

ISO

7010

Product weight (per item)

5.500 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
IPA isopropanol cleaner

UNICLNR-1LTR

For universal use
Fire extinguisher

FIREEXTING-VEH-FL1

With integrated pressure gauge
x 1 pcs
Fire extinguisher, type P2GM 2 kg

FIREEXTING-P2GM-2KG

Due to its compact design and easy operation, the fire extinguisher is ideal for wherever fast and problem-free use is required, e.g. in cars, workshops and kitchens
x 1 pcs
Fire extinguisher 6kg

FIREEXTING-EN3-FLUORINEFREE-6KG

Powder fire extinguisher, conforms to EN 3 standard
x 1 pcs
Fluorine-free AB foam FCC fire extinguisher

FIREEXTING-FOAM-6L

Cartridge-operated fire extinguisher with practical hand lever
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information