Filter attachment with fan and exhaust air control For hazardous materials cabinet type 90 2.0
Filter attachment for safety cabinet T90 2.0
FILTATTCH-SAFECAB-TYP90-2.0
Art.-no. 0957801843
EAN 4099618696312
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The exhaust air monitoring unit with fan and activated carbon filter ensures ventilation of safety cabinets and returns the cleaned air back into the environment
- As a cabinet attachment for hazardous materials cabinet type 90
- The powder-coated sheet steel housing has an integrated LED fault indicator as well as visual and audible alarm functions in the event of faults
- Plug-in connection to a 230 V/50 Hz power supply using the CEE 7/7 plug
- Integrated fan
- Interchangeable activated carbon filter element (2 kg filling)
- Removable particle filter in accordance with DIN EN 779
- Filter performance (activated carbon): 30 % of the filling quantity
- Low-noise for use in direct working environments
- Monitoring of exhaust air and power supply
- Monitoring of the filter element replacement interval (electronically coded)
Product information
Datasheets(X)
Material | Sheet steel |
Width | 460 mm |
Depth | 415 mm |
Height | 310 mm |
Colour | Grey |