Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Filter attachment with fan and exhaust air monitoring

For detailed information, other images and documents, please select individual articles from the following table.

Filter attachment with fan and exhaust air monitoring

For safety cabinet T90 2.0. Ensures hazardous substance-free air at the workplace by absorbing released vapours and gases at the point of emission

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Cabinet attachment for safety cabinet type 90

  • Powder-coated sheet steel housing

  • Integrated LED fault indicator, ready-to-use connection to 230 V/50 Hz

  • Power supply via CEE 7/7 plug

  • Integrated fan

  • Interchangeable activated carbon filter element (2 kg fill content)

  • Removable particle filter in accordance with DIN EN 779

  • Filter performance (activated carbon): 30 % of the filling quantity

  • Visual and audible alarm in the event of faults

  • One potential-free contact (max. 24 V/2 A)

  • Low noise for use in direct work environments

  • Monitoring of exhaust air and power supply

  • Monitoring of the filter element replacement interval (electronically coded)