Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FT 20 A folding door fittings

Folding door set FT 20 A for wooden doors
SLIDDRFITT-FLDDR-FT20A-WOODDOOR

Art.-no. 0684563001
EAN 4024835072373
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
Side-mounted folding door fittings. The door is attached to the unit on one side using concealed hinges.
  • Guided on upper unit shelf only

  • No guide rail on lower base

  • Door closes flush to the unit base

  • Easy adjustment of doors

  • Height adjustment using eccentric ±2 mm

  • Depth adjustment: 2 mm

  • Colour-neutral guide rail easy to cut to length

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for right and left wooden doors

Load capacity

20 kg

Suitable for max. door width

450 mm

Suitable for max. door height

2000 mm

Height adjustment

+/- 2 mm

Material

Steel / Die-cast zinc

Surface

Nickel plated

Included in delivery

1 x holding hinge with guide, 3 x centre hinges

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Guide rail For FT 20 A folding door fittings

SLIDDRFITT-FLDDR-GUIDRAIL-SILVER-1180