Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FT 20 A folding door fittings
FT 20 A folding door fittings - 1
FT 20 A folding door fittings - 2
FT 20 A folding door fittings - 3
FT 20 A folding door fittings - 4
FT 20 A folding door fittings - 5
FT 20 A folding door fittings - 6
FT 20 A folding door fittings - 7
FT 20 A folding door fittings - 8

For detailed information, other images and documents, please select individual articles from the following table.

FT 20 A folding door fittings

Side-mounted folding door fittings. The door is attached to the unit on one side using concealed hinges.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Guided on upper unit shelf only

  • No guide rail on lower base

  • Door closes flush to the unit base

  • Easy adjustment of doors

  • Height adjustment using eccentric ±2 mm

  • Depth adjustment: 2 mm

  • Colour-neutral guide rail easy to cut to length

Specified dimensions not binding. Subject to technical changes.