Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FP connector

FT connector for finished parts
FT-CON-F.FINPRT-(SCR-VG-D10MM)

Art.-no. 016530010

EAN 4050642580480

-,--
price per selected packing unit
| Individual prices for customers after login
FP connector

Art.-no. 016530010

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For manufacturing timber-concrete composite ceilings using wet and dry methods

Advantages:


  • Approx. four times the load-bearing capacity of conventional WCC options with screws, allowing a reduction of the installation time

  • Predetermined insertion angle

  • High overall rigidity of the ceiling structure

  • Helps to create joist and solid timber ceilings with longer clear spans or higher load-bearing capacities

  • No licensing, high value creation of in-house production

  • Flexible use in several systems


Especially for the installation of dry, precast concrete elements with integrated FT connectors:


  • Very quick installation

  • Full load-bearing capacity of the composite structure directly after fastening (immediate composite action)

  • No waiting time while concrete is curing; construction work can continue

  • No separating layer that needs to be masked

  • Minimises the entry of moisture into the building as well as the swelling or shrinkage of timber parts
Notice

When using prefabricated concrete part elements:


  • Merging of prefabricated concrete part elements with the wooden ceiling, without gaps, using additional ASSY 4 WH washer head screws

  • Torque value (20 Nm) of the ASSYplus VG 4 countersunk head screws, 10 mm diameter for the FT connector

  • To prevent the wooden ceilings shrinking after assembly, the unfinished wooden ceiling must be protected against moisture penetration

  • To prevent the upper cap cover from being loosened, vibration/shaking of the element in the pre-assembled state without concrete must be avoided

  • Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-13/0029 in combination with ASSYplus VG 4 CS 10 mm


Expert report (KIT) on increasing concrete strength (up to 120 mm)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for on-the-spot installations of wood/concrete ceilings using wet concrete or for screwing pre-cast parts made by the factory (FP) with cast-in connectors to a corresponding wood ceiling system. Suitable for use in joist and solid timber ceilings. Approval for use in service class 1 and 2 (with sufficient concrete covering). Concrete strengths of 7 cm (standard) up to a maximum of 12 cm (wood lining) are possible.

Baseplate length

111 mm

Width

50.0 mm

Height

70.0 mm

Material

Steel / plastic

Surface

Plain

Weight

153 g

Number of pieces

3 PCS

Approval

ETA-13/0029

Use class

1

Number of D 11 mm holes

1 PCS

Suitable for screw

ASSYplus VG countersunk head diameter 10 mm

Area of application

Wood-concrete-composite

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY®plus FT, countersunk head timber screw

SCR-CS-WO-VG-AW50-(A3K)-10,0X280/257

Full-thread screw that can be used universally within the new construction and renovation sector for timber construction, carpentry, timber house and element construction.
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information