FLEX tile replacement flashing
Tile replacement plate FLEX
REPLPLT-TILE-FLEX-RED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Innovative flexible tile replacement flashing can be adapted to almost any pan shape (old building)
- Quick and easy installation
- No need for complex roof tile cutting
- Stylish look
- Sealing with compression tape
- Minimum roof slope 15°
- Mount: parallel to the roof
The FLEX tile replacement flashing is used instead of a roof tile where a PV roof hook is to be installed.
Material | Aluminium |
Width | 470 mm |
Length | 620 mm |
Colour | Brick red |
Surface | Powder-coated |
Thickness | 0.3 mm |
Braas |
Jacobi J 11V Double-S tile |
Jacobi Z10 Double Roman tile |
Granat 11V Karthago tile |
Koramic Actua 10 Harz tile |
7 Koramic Alegra 15 Harz tile |
Rubin 11V Koramic Cosmo 11 |
Rubin 13V Koramic Mondo 11/L42 |
Rubin 15V Koramic Tradi 12 |
Rubin 9V Koramic Mondo 15/15 S |
Koramic Plano 11 Taunus tile |
Tegalit Koramic Universo 10 |
Tourmaline Koramic Universo 14 |
Creaton |
Cantus Koramic Alegra 12 |
Domino Meindl Megaton MZ5 |
Elegance Meyer-Holsen Dacapo |
Futura Meyer-Holsen double interlocking tile |
Harmony Meyer-Holsen Garant |
Maxima Pro Meyer-Holsen Piano |
Mikado Meyer-Holsen Ravensberg |
Ratio Nelskamp F12 Ü |
Regius Nelskamp Finkenberg tile |
Terra Optima Nelskamp Crown tile |
Visio Nelskamp Planum |
Rustico Nelskamp Sigma tile |
Erlus |
Linea Nelskamp S-tile |
E58/E58 S Tondach A11 |
E58 MAX Tondach Fidelio |
E58 SL/SL-D Tondach Figaro |
Forma Tondach Landdach |
Tondach Mulde large interlocking tile |
Tondach Norma large interlocking tile XXL |
SL Tondach Sulm Reformpfanne |
Tondach V11 Reformpfanne XXL |
Other |
-A- Walther Stylist interlocking tile |
Rustico Walther W4 interlocking tile |
Datasheets (0)
Certificates/ Documents (0)