Ergonomic scoop
Scoop ergonomic
SCHAUF-ERGON-380X340X90MM-L1310MM-ROT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ergonomic design and thick handle
- Curved design in two positions, resulting in a significant improvement to working position
- The ergonomic handle is reinforced by an aluminium tube inside
- The handle provides a firm grip without unnecessary strain on the hand muscles
- Excellent for left- and right-handed users
- Insulated handle also allows the scoops to be used comfortably in cold environments
Special scraping edge
The scoop blade has a special scraping edge for easy removal of more stubborn dirt
Different versions
- Different scoop blade sizes to accommodate different quantities
- Different handle lengths
FDA-compliant raw materials
- Specially for use in food processing areas
- Halal and kosher compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93 °C)
- Can be sterilised in autoclaves (max. 121 °С)
In one plain colour, different colours available
- Different colours reduce the risk of cross-contamination
- This facilitates compliance with the HACCP system and the allergen prevention procedure
Free from phthalates and bisphenol A
Use the durable, ergonomic scoop to transport large quantities of food waste or ingredients. Development of the ergonomic design focused on the working position, making the scoop ideal for working on the ground or transporting materials from container to container.
Colour | Red |
Material | Polypropylene/aluminium |
Length | 1310 mm |
Width | 345 mm |
Height | 225 mm |
Min./max. temperature resistance | -20 to 100 °C |
Product weight (per item) | 1.860 g |
Datasheets (0)
Certificates/ Documents (0)