Engine bridge
Engine bridge
MOTBRDE-2X300KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Two, three or four suspension points can be selected, thanks to two independently adjustable load shafts
For universal use with engines installed lengthwise or crosswise
Mounting by means of two load chains (length: 800 mm) and four shackles
Quick and secure mounting of the engines
Rotatable and tiltable rubber safety stands
Quick and easy alignment of the engine bridges without damaging the paintwork
Datasheets(X)
![]() | |
Min./max. distance between supporting points | 900-1540 mm |
Min./max. distance between suspension points | 160-680 mm |
Support height (H1) | 145 mm |
Min./max. height of the fixture (H2) | 40-260 mm |
Load capacity | 600 kg |
Product weight (per item) (55) | 15560 g |