Electronic super nippers, narrow head
1C super nippers, small head
SDCTR-SUPERKNIPS-SR-WO.WIREHOLD
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51865.jpg)
Register now and access more than 125,000 products
- Standard: DIN ISO 9654
- Handle: Soft comfort-grip handle shells
- Joint: Stainless steel riveting, opening spring with opening limiter
- Blade: Precision-ground, without bevel, for flush cutting
Datasheets(X)
![]() | |
Length | 125 mm |
Jaws width | 12.5 mm |
Cutting edge length | 9 mm |
Jaws thickness | 7.5 mm |
Min./max. soft wire diameter cutting capacity | 0.2-1 mm |