Electronic side cutters, round head With wire clamp
Electronic side cutters, round head, wire clamp
SDCTR-EL-RD-BEVEL-FAC-WIRECLAMP
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Standard: DIN ISO 9654
- Handle: Soft comfort-grip handle shells
- Joint: Box joint, high precision, zero-backlash action
- Opening spring: Double spring for automatic opening of pliers
- Blade: For soft wires and some hard wires
- Head: Polished
![]() | |
Length | 115 mm |
Jaws width | 11 mm |
Cutting edge length | 14 mm |
Jaws thickness | 7.5 mm |
Min./max. soft wire diameter cutting capacity | 0.3-1.6 mm |
Max. medium wire diameter cutting capacity | 1.2 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt